Leviton 16362-HGW Decora® Plus Nylon Hospital Grade Self-Grounding 20A 125V Straight Blade Duplex Receptacle, White | Graybar Store
     
Leviton - Decora® Plus Nylon Hospital Grade Self-Grounding 20A 125V Straight Blade Duplex Receptacle, White - 16362-HGW
+ / - Hover over image to Zoom
Other Views

    Decora® Plus Nylon Hospital Grade Self-Grounding 20A 125V Straight Blade Duplex Receptacle, White

    Manufacturer: Leviton
    Manufacturer #: 16362-HGW
    SKU: 88311357
    $35.85
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Color:White
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 16362-HGW
    • Color White
    • Amperage 20A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Decora® Plus white nylon hospital grade back and side-wired self-grounding 20A 125V 2P3W NEMA 5-20R straight blade duplex receptacle.
    All Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.