Leviton PJ262-E Wallplate, Midsized, (2) Decora/GFCI Device, Device-Mount, Nylon, Black | Graybar Store
     
Leviton - Wallplate, Midsized, (2) Decora/GFCI Device, Device-Mount, Nylon, Black - PJ262-E
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, (2) Decora/GFCI Device, Device-Mount, Nylon, Black

    Manufacturer: Leviton
    Manufacturer #: PJ262-E
    SKU: 99691639
    $3.16
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    No. of Gangs:2 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ262-E
    • Color Black
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2 Gang
    • Wall Plate Size Midway
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Nylon 2-Gang Device-Mount Midsize Decora®/GFCI Device Wallplate
    2-Gang Decora/GFCI Decora Wallplate, Midway Size, Black