Leviton 80401-NB Wallplate, 1-Gang, (1) Decora/GFCI Device, Device-Mount, Thermoplastic Nylon, Blue | Graybar Store
     
Leviton - Wallplate, 1-Gang, (1) Decora/GFCI Device, Device-Mount, Thermoplastic Nylon, Blue - 80401-NB
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) Decora/GFCI Device, Device-Mount, Thermoplastic Nylon, Blue

    Manufacturer: Leviton
    Manufacturer #: 80401-NB
    SKU: 95006076
    $1.77
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    No. of Gangs:1 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80401-NB
    • Color Blue
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Blue
    1-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Blue