Leviton 80611-I Wallplate, Midsized, 3-Gang, (3) Decora/GFCI Device, Device-Mount, Thermoset, Ivory | Graybar Store
     
Leviton - Wallplate, Midsized, 3-Gang, (3) Decora/GFCI Device, Device-Mount, Thermoset, Ivory - 80611-I
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 3-Gang, (3) Decora/GFCI Device, Device-Mount, Thermoset, Ivory

    Manufacturer: Leviton
    Manufacturer #: 80611-I
    SKU: 90045210
    $7.89
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    No. of Gangs:3-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80611-I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 3-Gang
    • Wall Plate Size Midsize
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      80611-I Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Thermoset 3-Gang Device-Mount Midsize Decora®/GFCI Device Wallplate
    3-Gang Decora/GFCI Device Decora Wallplate, Ivory