Leviton 80412-GY Wallplate, 4-Gang, (4) Decora/GFCI Device, Device-Mount, Thermoset, Grey | Graybar Store
     
Leviton - Wallplate, 4-Gang, (4) Decora/GFCI Device, Device-Mount, Thermoset, Grey - 80412-GY
+ / - Hover over image to Zoom
Other Views

    Wallplate, 4-Gang, (4) Decora/GFCI Device, Device-Mount, Thermoset, Grey

    Manufacturer: Leviton
    Manufacturer #: 80412-GY
    SKU: 88158065
    $8.38
    Checking Pricing
         
    Quick Order:Y
    Color:Gray
    No. of Gangs:4-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80412-GY
    • Color Gray
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 4-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      80412-GY Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Gray
    4-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Gray