Leviton 80411-NGY Wallplate, 3-Gang, (3) Decora/GFCI Device, Device-Mount, Thermoset, Grey | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Wallplate, 3-Gang, (3) Decora/GFCI Device, Device-Mount, Thermoset, Grey - 80411-NGY
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (3) Decora/GFCI Device, Device-Mount, Thermoset, Grey

    Manufacturer: Leviton
    Manufacturer #: 80411-NGY
    SKU: 88158060
    $4.72
    Checking Pricing
         
    Quick Order:Y
    Color:Gray
    No. of Gangs:3-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80411-NGY
    • Color Gray
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 3-Gang
    Product Overview:
    UPC 078477488652. 3-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Gray
    UPC 078477488652. 3-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Gray