Leviton 80411-N Wallplate, 3-Gang, (3) Decora/GFCI Device, Device-Mount, Thermoset, Brown | Graybar Store
     
Leviton - Wallplate, 3-Gang, (3) Decora/GFCI Device, Device-Mount, Thermoset, Brown - 80411-N
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (3) Decora/GFCI Device, Device-Mount, Thermoset, Brown

    Manufacturer: Leviton
    Manufacturer #: 80411-N
    SKU: 88158059
    $4.72
    Checking Pricing
         
    Quick Order:Y
    Color:Brown
    No. of Gangs:3 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80411-N
    • Color Brown
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 3 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    UPC 078477488614. 3-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Brown
    UPC 078477488614. 3-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Brown