Leviton 80408-W Wallplate, 8-Gang, (8) Decora/GFCI Device, Device-Mount, Painted Metal, White | Graybar Store
     
Leviton - Wallplate, 8-Gang, (8) Decora/GFCI Device, Device-Mount, Painted Metal, White - 80408-W
+ / - Hover over image to Zoom
Other Views

    Wallplate, 8-Gang, (8) Decora/GFCI Device, Device-Mount, Painted Metal, White

    Manufacturer: Leviton
    Manufacturer #: 80408-W
    SKU: 88158045
    $234.45
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Gangs:8 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80408-W
    • Color White
    • UNSPSC 39121704
    • Materials Painted Metal
    • No. of Gangs 8 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    8-Gang Decora/GFCI Device Decora Wallplate, Painted Metal, Device Mount, White
    8-Gang Decora/GFCI Device Decora Wallplate, Painted Metal, Device Mount, White