Leviton 80407-W Wallplate, 7-Gang, (7) Decora/GFCI Device, Device-Mount, Painted Metal, White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Wallplate, 7-Gang, (7) Decora/GFCI Device, Device-Mount, Painted Metal, White - 80407-W
+ / - Hover over image to Zoom
Other Views

    Wallplate, 7-Gang, (7) Decora/GFCI Device, Device-Mount, Painted Metal, White

    Manufacturer: Leviton
    Manufacturer #: 80407-W
    SKU: 88158043
    $115.99
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Gangs:7-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80407-W
    • Color White
    • UNSPSC 39121704
    • Materials Painted Metal
    • No. of Gangs 7-Gang
    Product Overview:
    7-Gang Decora/GFCI Device Decora Wallplate, Painted Metal, Device Mount, White
    7-Gang Decora/GFCI Device Decora Wallplate, Painted Metal, Device Mount, White