Leviton 88602 Wallplate, Oversized, 2-Gang, (2) Decora/GFCI Device, Device-Mount, Thermoset, White | Graybar Store
     
Leviton - Wallplate, Oversized, 2-Gang, (2) Decora/GFCI Device, Device-Mount, Thermoset, White - 88602
+ / - Hover over image to Zoom
Other Views

    Wallplate, Oversized, 2-Gang, (2) Decora/GFCI Device, Device-Mount, Thermoset, White

    Manufacturer: Leviton
    Manufacturer #: 88602
    SKU: 25160969
    $3.96
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Gangs:2-Gang
    Standard:CSA Certified;UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 88602
    • Color White
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2-Gang
    • Wall Plate Size Oversized
    • Standard CSA Certified;UL
    • SKU Spec Sheet
      88602 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-Gang Decora/GFCI Device Decora Wallplate, Oversized, Thermoset, Device Mount, White
    2-Gang Decora/GFCI Device Decora Wallplate, Oversized, Thermoset, Device Mount, White