Leviton 88601 Wallplate, Oversized, 1-Gang, (1) Decora/GFCI Device, Device-Mount, Thermoset, White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Wallplate, Oversized, 1-Gang, (1) Decora/GFCI Device, Device-Mount, Thermoset, White - 88601
+ / - Hover over image to Zoom
Other Views

    Wallplate, Oversized, 1-Gang, (1) Decora/GFCI Device, Device-Mount, Thermoset, White

    Manufacturer: Leviton
    Manufacturer #: 88601
    SKU: 22082234
    $1.99
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Gangs:1-Gang
    Standard:CSA Certified;UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 88601
    • Color White
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 1-Gang
    Product Overview:
    1-Gang Decora GFCI Device Decora, Wallplate, Oversized, Thermoset, Device Mount, White
    1-Gang Decora GFCI Device Decora, Wallplate, Oversized, Thermoset, Device Mount, White