Bussmann (Eaton) DDP30-GY Terminal Block, 2-Tier Feed Through, 30A, 300V, Grey | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bussmann (Eaton) - Terminal Block, 2-Tier Feed Through, 30A, 300V, Grey - DDP30-GY
+ / - Hover over image to Zoom
Other Views

    Terminal Block, 2-Tier Feed Through, 30A, 300V, Grey

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: DDP30-GY
    SKU: 25441589
    $8.62
    Checking Pricing
         
    Additional Features:With Separate Path, Operating Temperature -40 To 105 Deg C, Torque Rating 4.4 Lb-In, ROHS Complaint
    Amps:30A (UL), 32A (IEC)
    Connection:M2.5 Screw
    Material:Zinc Plated Steel Screw
    Standard:UL, IEC
    Voltage Rating:300 V (UL), 400 V (IEC)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # DDP30-GY
    • UNSPSC 39121624
    • Additional Features With Separate Path, Operating Temperature -40 To 105 Deg C, Torque Rating 4.4 Lb-In, ROHS Complaint
    • Amps 30A (UL), 32A (IEC)
    • Fuse Dimension 6.10 mm Width x 69.40 mm Depth x 62.80 mm Height
    • Material Zinc Plated Steel Screw
    • Voltage Rating 300 V (UL), 400 V (IEC)
    • Connection M2.5 Screw
    • Standard UL, IEC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Double level, isolated, grey 300V/30A UL
    30AMP 300V FDTHRU DBL LEVEL TERM BLCK