Leviton DDMX1-BLZ Dimmer, Decora, CFL, Incandescent, LED, 120Vac, Ivory, Light Almond,White, 450W, 1000W, 1-Pole/3-Way/Multi-Location | Graybar Store
     
Leviton - Dimmer, Decora, CFL, Incandescent, LED, 120Vac, Ivory, Light Almond,White, 450W, 1000W, 1-Pole/3-Way/Multi-Location - DDMX1-BLZ
+ / - Hover over image to Zoom
Other Views

    Dimmer, Decora, CFL, Incandescent, LED, 120Vac, Ivory, Light Almond,White, 450W, 1000W, 1-Pole/3-Way/Multi-Location

    Manufacturer: Leviton
    Manufacturer #: DDMX1-BLZ
    SKU: 25807198
    $67.28
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Wattage:450 W, 1000 W
    Color:Ivory, Light Almond, White
    Rating:450 W, 1000 W
    Additional Features:5 Year Limited
    Product Includes:Face Plate
    Switch Type:1-Pole, 3-Way and Multi-Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # DDMX1-BLZ
    • Color Ivory, Light Almond, White
    • UNSPSC 39122206
    • Additional Features 5 Year Limited
    • Lamp Type CFL, Incandescent, LED
    • Product Includes Face Plate
    • Rating 450 W, 1000 W
    • Switch Style Decora
    • Switch Type 1-Pole, 3-Way and Multi-Location
    • Wattage 450 W, 1000 W
    • Voltage Rating 120V
    • SKU Spec Sheet
      DDMX1-BLZ Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Decora Digital Universal Dimmable LED, CFL and Incandescent Digital Dimmer and 24 hour Timer, 1000W-120VAC Incandescent, 450W-120VAC Dimmable LED and CFL, Single Pole and 3-Way/multi-location control, LED locator and brightness display.
    Digital circuitry provides programmable soft fade on and fade off;Ability to set maximum light level for energy savings;App is Compatible with Apple and Android smartphones or tablets;Uses simple, intuitive on-screen menu options;Individually control and program dimmers and switches within the home;Each device can be uniquely named for easy identification;Flexibility to program timed events weekdays,weekends or any combination of days at set or random times;Astronomical clock automatically adjusts to local sunrise/sunset times;Automatic daylight saving time adjustment;Countdown sleep timer can be set for up to 12 hours;LED locator light can be turned off via app;Dimmer brightness display can be turned off via app;Single pole or 3-way/multi-location control with Decora Digital remote (sold separately);No fins for multi-gang installation;Built-in radio/TV interference filter;Neutral wire required