Lithonia Lighting DDM48 J5 Indoor Fixture Accessories, 49.7 in L | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Lithonia Lighting - Indoor Fixture Accessories, 49.7 in L - DDM48 J5
+ / - Hover over image to Zoom
Other Views

    Indoor Fixture Accessories, 49.7 in L

    Manufacturer: Lithonia Lighting
    Manufacturer #: DDM48 J5
    SKU: 25676333
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:49.7 in. L
    Use With:DMW Enclosed and Gasketed Industrial Lighting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DDM48 J5
    • UNSPSC 39111824
    • Length 49.7 in. L
    • Use With DMW Enclosed and Gasketed Industrial Lighting
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    DMW Fiberglass Housing, Wet Location