L. H. Dottie DD104E Wire Spool Dolly, 5 Bars | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - Wire Spool Dolly, 5 Bars - DD104E
+ / - Hover over image to Zoom
Other Views

    Wire Spool Dolly, 5 Bars

    Manufacturer: L. H. Dottie
    Manufacturer #: DD104E
    SKU: 25806375
    $462.64
    Checking Pricing
         
    Additional Features:Features: Fused Powder Coated Yellow for Durability & High Visibility. Hard Rubber Wheels
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DD104E
    • Application General Use
    • Type General Duty Dolly
    • UNSPSC 24101504
    • Additional Features Features: Fused Powder Coated Yellow for Durability & High Visibility. Hard Rubber Wheels
    • ECCN EAR99
    Product Overview:
    Dottie L H Company Dolly with 10" Rubber Tires 5 Adj. Bars General Duty