Leviton DD00R-DLZ Dimmer, Decora, LED, 120/277Vac, Ivory, Light Almond,White, 3-Way | Graybar Store
     
Leviton - Dimmer, Decora, LED, 120/277Vac, Ivory, Light Almond,White, 3-Way - DD00R-DLZ
+ / - Hover over image to Zoom
Other Views

    Dimmer, Decora, LED, 120/277Vac, Ivory, Light Almond,White, 3-Way

    Manufacturer: Leviton
    Manufacturer #: DD00R-DLZ
    SKU: 25807200
    $23.59
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120/277V
    Color:Ivory, Light Almond, White
    Additional Features:5 Year Limited
    Product Includes:Face Plate
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # DD00R-DLZ
    • Color Ivory, Light Almond, White
    • UNSPSC 39122206
    • Additional Features 5 Year Limited
    • Lamp Type LED
    • Product Includes Face Plate
    • Switch Style Decora
    • Switch Type 3-Way
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Decora Digital/Decora Smart Dual Voltage Matching Dimmer Remote for use with Decora Digital or Decora Smart Dimmers in 3-way or up to 4 additional location applications. LED Locator and Brightness Display.
    Matching Dimmer Remote for use with Decora Digital or Decora Smart Dimmers;Dual voltage for 120VAC and 277VAC applications;For use in 3-way or up to 4 additional locations;LED Locator and Brightness Display tracks main dimmer;Digital circuitry provides soft fade on/fade off;Neutral wire required for installation;White face assembled on device, Ivory and Light Almond faces included