Speco DCPLGBLOK DC Plug to Terminal Block | Graybar Store
     
Speco - DC Plug to Terminal Block - DCPLGBLOK
+ / - Hover over image to Zoom
Other Views

    DC Plug to Terminal Block

    Manufacturer: Speco
    Manufacturer #: DCPLGBLOK
    SKU: 25474760
    $23.60
    Checking Pricing
         
    Color / Finish:Black & Green
    Length:4.12 in.
    Material:Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # DCPLGBLOK
    • Color / Finish Black & Green
    • Length 4.12 in.
    • Material Plastic
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    DC Plug to Terminal Block (female). 2.1mm DC plug