Cablofil (Legrand) DCP-2 Plastic Device Cover, 2 Gang | Graybar Store
     
Cablofil (Legrand) - Plastic Device Cover, 2 Gang - DCP-2
+ / - Hover over image to Zoom
Other Views

    Plastic Device Cover, 2 Gang

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: DCP-2
    SKU: 25869302
    $2.30
    Checking Pricing
         
    Additional Features:Designed to install without modification and simple attachment hardware
    Color / Finish:Pre Galvanized
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # DCP-2
    • UNSPSC 39121304
    • Additional Features Designed to install without modification and simple attachment hardware
    • Color / Finish Pre Galvanized
    Product Overview:
    2 Gang Plastic device cover with screws attach to the front of receptacles switches or can be snapped onto empty mud rings to keep them clean.
    2 Gang Plastic device cover with screws attach to the front of receptacles switches or can be snapped onto empty mud rings to keep them clean.