WattStopper DCLV1-W Dimmer, Miro Decorator, 24Vdc,White | Graybar Store
     
WattStopper - Dimmer, Miro Decorator, 24Vdc,White - DCLV1-W
+ / - Hover over image to Zoom
Other Views

    Dimmer, Miro Decorator, 24Vdc,White

    Manufacturer: WattStopper
    Manufacturer #: DCLV1-W
    SKU: 25632791
    $72.03
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:24V
    Color:White
    Additional Features:Easy to Use Interface, Long Life Status LED
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # DCLV1-W
    • Color White
    • Additional Features Easy to Use Interface, Long Life Status LED
    • Switch Style Miro Decorator
    • Voltage Rating 24V
    Product Overview:
    Miro Decorator 0-10V Controller
    Auto On;Manual On requires a momentary switch and manual on power pack (LVSW-100 Series and BZ-150);Controls 0-10VDC lighting loads or line voltage shades;Last level recall;Decorator styling compatible with screwless or standard wall plates;Input for optional occupancy sensor or photosensor;Wired preset device complements Wireless Miro products;Long-life status LED