DeWalt DCL510 LED Worklight, 12V | Graybar Store
     
DeWalt - LED Worklight, 12V - DCL510
+ / - Hover over image to Zoom
Other Views

    LED Worklight, 12V

    Manufacturer: DeWalt
    Manufacturer #: DCL510
    SKU: 25714018
    $52.63
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DCL510
    • Country of Origin CN - China
    Product Overview:
    DEWALT; Worklight; Voltage Rating: 12 V Max; Lumens: 130 LM; Lamp Type: LED; Battery: 4 HR Run-Time; Tool Weight: 0.500 LB; Shipping Weight: 0.500 LB; Head Rotation: 360 DEG
    DEWALT; Worklight; Voltage Rating: 12 V Max; Lumens: 130 LM; Lamp Type: LED; Battery: 4 HR Run-Time; Tool Weight: 0.500 LB; Shipping Weight: 0.500 LB; Head Rotation: 360 DEG