DeWalt DCF610S2 Screwdriver Kit, 7 pc. | Graybar Store
     
DeWalt - Screwdriver Kit, 7 pc. - DCF610S2
+ / - Hover over image to Zoom
Other Views

    Screwdriver Kit, 7 pc.

    Manufacturer: DeWalt
    Manufacturer #: DCF610S2
    SKU: 25367304
    $142.33
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DCF610S2
    • Country of Origin MX - Mexico
    Product Overview:
    Screwdriver Kit, 7 pc.
    DEWALT; Screwdriver Kit; Z; Voltage Rating: 12 V Max; Speed: 0 - 1050 RPM (No Load); Battery: Lithium Ion; Drive Size: 1/4 IN; Max Power: 160 UWO; Shipping Weight: 4.700 LB; Tool Length: 6-1/4 IN; Tool Weight: 2.200 LB; Includes: DCF610 1/4 IN Screwdriver, (2) 12 V Max Lithium Ion Battery Packs, Fast Charger, Bit Tip, Belt Hook, Contractor Bag