Panduit DCF3IG-X Raceway Fitting, ABS, Entrance End/Drop Ceiling, 86.7 x 40.6 x 57.1 mm, 10 per Package, 50 per Package, 3.42 x 1.60 x 2.25 in. | Graybar Store
     
Panduit - Raceway Fitting, ABS, Entrance End/Drop Ceiling, 86.7 x 40.6 x 57.1 mm, 10 per Package, 50 per Package, 3.42 x 1.60 x 2.25 in. - DCF3IG-X
+ / - Hover over image to Zoom
Other Views

    Raceway Fitting, ABS, Entrance End/Drop Ceiling, 86.7 x 40.6 x 57.1 mm, 10 per Package, 50 per Package, 3.42 x 1.60 x 2.25 in.

    Manufacturer: Panduit
    Manufacturer #: DCF3IG-X
    SKU: 90074400
    $1.99
    Checking Pricing
         
    Quick Order:Y
    Additional Features:1 Bend Radius Control Fittings, Adhesive Backing, One Piece Hinged Design
    Dimensions (Inches):3.42 x 1.60 x 2.25
    Height (Inches):2.25 in.
    Length:3.42 in. L
    Use With:LD3 Raceway
    Width (Inches):1.6
    Fitting Type:Entrance End/Drop Ceiling
    Dimensions:86.7 x 40.6 x 57.1 mm
    Packaging:10 per Package, 50 per Package
    Material:ABS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DCF3IG-X
    • Dimensions 86.7 x 40.6 x 57.1 mm
    • UNSPSC 39131709
    • Additional Features 1 Bend Radius Control Fittings, Adhesive Backing, One Piece Hinged Design
    • Dimensions (Inches) 3.42 x 1.60 x 2.25
    • Fitting Type Entrance End/Drop Ceiling
    • Height (Inches) 2.25 in.
    • Length 3.42 in. L
    Product Overview:
    Low voltage drop ceiling/entrance end fitting for use with LD3 raceway, International Gray, ABS, Length 3.42 in