DeWalt DCD775KL Compact Hammer Drill Kit, Cordless, 0 to 8500 and 0 to 29000 BPM | Graybar Store
     
DeWalt - Compact Hammer Drill Kit, Cordless, 0 to 8500 and 0 to 29000 BPM - DCD775KL
+ / - Hover over image to Zoom
Other Views

    Compact Hammer Drill Kit, Cordless, 0 to 8500 and 0 to 29000 BPM

    Manufacturer: DeWalt
    Manufacturer #: DCD775KL
    SKU: 25264482
    $367.99
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DCD775KL
    • UNSPSC 27112703
    • Country of Origin MX - Mexico
    Product Overview:
    Compact Hammer Drill Kit, Cordless, 0 to 8500 and 0 to 29000 BPM
    DEWALT; Hammer Drill Kit; Cordless, Compact; Voltage Rating: 18 V; Speed: 0 - 500/0 - 1700 RPM; Battery: Lithium Ion; Chuck Size: 1/2 IN; Max Power: 350 UWO; Tool Weight: 4.100 LB; Includes: (2) 18 V Compact Lithium Ion Batteries, 30 MINT Charger, Kit-Box; Chuck Type: Metal, Ratcheting; Number Of Speed Setting: 2; Clutch Setting: 17; Max Bpm: 0 - 8500/0 - 29000 BPM