DeWalt DCD710S2 Drill/Driver Kit, 6 pc. | Graybar Store
     
DeWalt - Drill/Driver Kit, 6 pc. - DCD710S2
+ / - Hover over image to Zoom
Other Views

    Drill/Driver Kit, 6 pc.

    Manufacturer: DeWalt
    Manufacturer #: DCD710S2
    SKU: 25367302
    $175.45
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DCD710S2
    • Country of Origin MX - Mexico
    Product Overview:
    Drill/Driver Kit, 6 pc.
    DEWALT; Drill/Driver Kit; Z; Voltage Rating: 12 V; Speed: 0 - 400/0 - 1500 RPM; Battery: Lithium Ion; Chuck Size: 3/8 IN; Max Power: 189 UWO; Tool Weight: 2.400 LB; Shipping Weight: 5 LB; Length: 7-1/2 IN; Includes: DCD710 3/8 IN Drill/Driver, (2) 12 V MAX Lithium Ion Battery Packs, Fast Charger, Belt Hook, Contractor Bag; Chuck Type: One Sleeve; Number Of Speed Setting: 2; Clutch Setting: 15