Dolphin Components DC-AD703 Right Angle Adapter, F/M BNC, 75 Ohm | Graybar Store
     
Dolphin Components - Right Angle Adapter, F/M BNC, 75 Ohm - DC-AD703
+ / - Hover over image to Zoom
Other Views

    Right Angle Adapter, F/M BNC, 75 Ohm

    Manufacturer: Dolphin Components
    Manufacturer #: DC-AD703
    SKU: 25020588
    $2.84
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dolphin Components
    • Manufacturer # DC-AD703
    • Ohm Rating 75
    • UNSPSC 39121400
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Right Angle Adaptor F/M BNC 75Ohm
    Y