Arlington DBVR131C Low Profile IN BOX™, UV Rated Plastic, Retrofit Siding, Vertical Mount, Clear, Use with 1/4 in. or 5/16 in. Siding | Graybar Store
     
Arlington - Low Profile IN BOX™, UV Rated Plastic, Retrofit Siding, Vertical Mount, Clear, Use with 1/4 in. or 5/16 in. Siding - DBVR131C
+ / - Hover over image to Zoom
Other Views

    Low Profile IN BOX™, UV Rated Plastic, Retrofit Siding, Vertical Mount, Clear, Use with 1/4 in. or 5/16 in. Siding

    Manufacturer: Arlington
    Manufacturer #: DBVR131C
    SKU: 25203653
    $29.94
    Checking Pricing
         
    Box Style:Vertical
    Color:Off White
    Material:UV Rated Plastic
    Size:7.186 in. W x 4.934 in. H
    Use With:Retrofit 1/4 in. or 5/16 in. Lap Siding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DBVR131C
    • Color Off White
    • Size 7.186 in. W x 4.934 in. H
    • UNSPSC 39121305
    • Box Style Vertical
    Product Overview:
    Low profile InBox™ for retrofit siding construction, vertical.
    Clear Cover