Pentair Hoffman DBL242412G Type 1 L-Box Cabinet, Steel, Wall-Mount, 24 x 24 x 12 in. | Graybar Store
     
Pentair Hoffman - Type 1 L-Box Cabinet, Steel, Wall-Mount, 24 x 24 x 12 in. - DBL242412G
+ / - Hover over image to Zoom
Other Views

    Type 1 L-Box Cabinet, Steel, Wall-Mount, 24 x 24 x 12 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: DBL242412G
    SKU: 25153812
    $575.96
    Checking Pricing
         
    Color:Light Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DBL242412G
    • Color Light Grey
    • Type L-BOX#153;, Type 1
    Product Overview:
    L-Box Wall Mount Cabinet, Bulletin DWS1 (Wall Mount Distribution Cabinet), Size/Dims: 24.00x24.00x12.00, Material/Finish: Steel/LtGray
    The low-profile, vertically-oriented L-BOX#153; wall-mount cabinet is extremely versatile and can be used in public settings to mount, store and protect network equipment, patch panels and connections. The hinged, L-shaped door provides full access on two sides to installed equipment while fixed rack angles accommodate varying equipment sizes. Manufactured from 14 gauge mild steel, Self-grounding mounting angles made of 12 gauge plated steel, Bonding provision on door, Ground stud on body, EIA Universal 5/8 - 5/8 - 1/2 in. rack angle mounting hole pattern matches industry standards. Holes are tapped 10-32. UL 1863 Listed, File No. E230874, UL 508A Listed, Type 1, File Number E61997, cUL Listed per CSA C22.2 No. 182.4, File No. E230874, Ventilation complies with UL 60950, Designed in accordance with BICSI TDMM Tenth edition, , Chapter 7, Telecommunication