Arlington DBHR131C Low Profile IN BOX™, UV Rated Plastic, Retrofit Siding, Horizontal Mount, Clear, Use with 1/4 in. or 5/16 in. Siding | Graybar Store
     
Arlington - Low Profile IN BOX™, UV Rated Plastic, Retrofit Siding, Horizontal Mount, Clear, Use with 1/4 in. or 5/16 in. Siding - DBHR131C
+ / - Hover over image to Zoom
Other Views

    Low Profile IN BOX™, UV Rated Plastic, Retrofit Siding, Horizontal Mount, Clear, Use with 1/4 in. or 5/16 in. Siding

    Manufacturer: Arlington
    Manufacturer #: DBHR131C
    SKU: 25203639
    $31.44
    Checking Pricing
         
    Box Style:Horizontal
    Color:White
    Material:Plastic
    Size:7.186 in. W x 4.934 in. H
    Use With:Retrofit 1/4 in. or 5/16 in. Lap Siding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DBHR131C
    • Color White
    • Size 7.186 in. W x 4.934 in. H
    • UNSPSC 39121321
    • Box Style Horizontal
    Product Overview:
    Low profile InBox™ for retrofit siding, horizontal.
    Clear Cover