Dark to Light Inc DBE120-1.5-T Photo Control, 1000VA BallastVA, 120 to 347V | Graybar Store
     
Dark to Light Inc - Photo Control, 1000VA BallastVA, 120 to 347V - DBE120-1.5-T
+ / - Hover over image to Zoom
Other Views

    Photo Control, 1000VA BallastVA, 120 to 347V

    Manufacturer: Dark to Light Inc
    Manufacturer #: DBE120-1.5-T
    SKU: 25122811
    $0.00
    Checking Pricing
         
    Quick Order:Y
    VA Ballast:1000 VA
    Volts AC:120 to 347 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dark to Light Inc
    • Manufacturer # DBE120-1.5-T
    • VA Ballast 1000 VA
    • Volts AC 120 to 347 V
    Product Overview:
    Photo Control, 1000 VA, 120 to 347 V
    Filtered silicon light sensor;MOV rated for 190 joule/4,500 Amp;Instant turn-on, standard 5-10 second turn-off time delay;12in, 200~176;C, 16 gauge stranded leads;Six-year warranty