Belden DB6PL-25 Coax Adapters, Splices and Splitters, Compression, RG-6, 25 per Package | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Belden - Coax Adapters, Splices and Splitters, Compression, RG-6, 25 per Package - DB6PL-25
+ / - Hover over image to Zoom
Other Views

    Coax Adapters, Splices and Splitters, Compression, RG-6, 25 per Package

    Manufacturer: Belden
    Manufacturer #: DB6PL-25
    SKU: 25803632
    $16.86
    Checking Pricing
         
    Quick Order:Y
    Cable Type:RG-6
    Coax Size:RG-6
    Packaging:25 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # DB6PL-25
    • Cable Type RG-6
    • Coax Size RG-6
    • Termination Style Compression
    • Packaging 25 per Package
    • ECCN EAR99
    Product Overview:
    Compression, RG-6, 25 per Package
    Y