Graybar Vendor DB120-90-3-24R Carlon®P&C®Duct TYPE DB-120 90 Degree/Radius Bend, 4 in. | Graybar Store
     
Graybar Vendor - Carlon®P&C®Duct TYPE DB-120  90 Degree/Radius Bend, 4 in. - DB120-90-3-24R
+ / - Hover over image to Zoom
Other Views

    Carlon®P&C®Duct TYPE DB-120 90 Degree/Radius Bend, 4 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: DB120-90-3-24R
    SKU: 93172273
    $8.68
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Bend Radius:48 in.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # DB120-90-3-24R
    • Bend Radius 48 in.
    • Trade Size (Inches) 4 in.
    • ECCN EAR99
    Product Overview:
    90 Degree, 4 inch, non-metallic conduit duct with 48 in. bend radius.