Superior Essex DB-900P24-AL-89-ESS-CUT REEL Copper Cable, 24 AWG, Shielded, Polyethylene, 900 Pair, Black (Jacket), 1300 ft/Reel | Graybar Store
     
Superior Essex - Copper Cable, 24 AWG, Shielded, Polyethylene, 900 Pair, Black (Jacket), 1300 ft/Reel - DB-900P24-AL-89-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Copper Cable, 24 AWG, Shielded, Polyethylene, 900 Pair, Black (Jacket), 1300 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: DB-900P24-AL-89-ESS-CUT REEL
    SKU: 25197949
    $29.72
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:09-118-02
    No. of Pairs:900
    Color:Black (Jacket)
    Additional Features:Inhibits Corrosion, Moisture-Resistant, Water Migration
    Package:1300 Foot Reel
    Cable Type:Copper Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # DB-900P24-AL-89-ESS-CUT REEL
    • Cable Type Copper Cable
    • Color Black (Jacket)
    • UNSPSC 26121600
    • Additional Features Inhibits Corrosion, Moisture-Resistant, Water Migration
    • Alternate Manufacturer Part No. 09-118-02
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 900
    • Package 1300 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Cable, 24 AWG, Shielded, Polyethylene, 900, Black (Jacket), 1300 Feet per Reel, Inhibits Corrosion, Moisture-Resistant