Graybar Vendor DB-60-6 Carlon®P&C®Duct Type DB-60, 6 in. | Graybar Store
     
Graybar Vendor - Carlon®P&C®Duct  Type DB-60, 6 in. - DB-60-6
+ / - Hover over image to Zoom
Other Views

    Carlon®P&C®Duct Type DB-60, 6 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: DB-60-6
    SKU: 88215768
    $84.37
    Checking Pricing
         
    Trade Size (Inches):6
    Length:20 ft. L
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # DB-60-6
    • UNSPSC 39131700
    • Length 20 ft. L
    • Materials PVC
    • Trade Size (Inches) 6
    • ECCN EAR99
    Product Overview:
    6 inch, non-metallic conduit duct with 2.375 outer diameter. Length-20 ft.