General Cable DB-25P22-AL-39-5K-GCC Outdoor Cable, 22 AWG, Shielded, Polyethylene, 25 Pair, Black | Graybar Store
     
General Cable - Outdoor Cable, 22 AWG, Shielded, Polyethylene, 25 Pair, Black - DB-25P22-AL-39-5K-GCC
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, 22 AWG, Shielded, Polyethylene, 25 Pair, Black

    Manufacturer: General Cable
    Manufacturer #: DB-25P22-AL-39-5K-GCC
    SKU: 94073244
    $2.22
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:25
    Color:Black
    Additional Features:Intended for Duct and Direct Buried Installations
    Alternate Manufacturer Part No.:7524572
    Cable Type:Outdoor Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # DB-25P22-AL-39-5K-GCC
    • Cable Type Outdoor Cable
    • Color Black
    • UNSPSC 26121616
    • Additional Features Intended for Duct and Direct Buried Installations
    • Alternate Manufacturer Part No. 7524572
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 25
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Cable, 22 AWG, Shielded, Polyethylene, 25, Black, Intended for Duct and Direct Buried Installations