Superior Essex DB-200P24-AS-BS-V-ESS Outdoor Cable, 24 AWG, Shielded, Polyethylene, 200 Pair, Black (Jacket), 6600 ft/Reel | Graybar Store
     
Superior Essex - Outdoor Cable, 24 AWG, Shielded, Polyethylene, 200 Pair, Black (Jacket), 6600 ft/Reel - DB-200P24-AS-BS-V-ESS
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, 24 AWG, Shielded, Polyethylene, 200 Pair, Black (Jacket), 6600 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: DB-200P24-AS-BS-V-ESS
    SKU: 99547796
    $7.98
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:200
    Color:Black (Jacket)
    Packaging:6600 ft/Reel
    Additional Features:Direct Burial, Provides a Barrier to Moisture and Inhibits Corrosion, Specially Designed Pair Twist Lays
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # DB-200P24-AS-BS-V-ESS
    • Color Black (Jacket)
    • Category DataComm>Communications Cable>Copper Cable
    • Type Outdoor Cable
    • UNSPSC 26121600
    • Additional Features Direct Burial, Provides a Barrier to Moisture and Inhibits Corrosion, Specially Designed Pair Twist Lays
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 200
    • Shielded Shielded
    • Packaging 6600 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Cable, 24 AWG, Shielded, Polyethylene, 200, Black (Jacket), 6600 Feet per Reel, Direct Burial