Superior Essex DB-200P24-AS-89-2.5K-ESS Copper Cable, 24 AWG, Shielded, Polyethylene, 200 Pair, Black (Jacket), 2500 ft/Reel | Graybar Store
     
Superior Essex - Copper Cable, 24 AWG, Shielded, Polyethylene, 200 Pair, Black (Jacket), 2500 ft/Reel - DB-200P24-AS-89-2.5K-ESS
+ / - Hover over image to Zoom
Other Views

    Copper Cable, 24 AWG, Shielded, Polyethylene, 200 Pair, Black (Jacket), 2500 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: DB-200P24-AS-89-2.5K-ESS
    SKU: 92119140
    $7.49
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:09-108-92
    No. of Pairs:200
    Color:Black (Jacket)
    Additional Features:Inhibits Corrosion, Minimizes Crosstalk, Moisture Resistant, Provides Thermal Protection, Rodent Resistant, Water Migration
    Package:2500 Foot Reel
    Cable Type:Copper Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # DB-200P24-AS-89-2.5K-ESS
    • Cable Type Copper Cable
    • Color Black (Jacket)
    • Additional Features Inhibits Corrosion, Minimizes Crosstalk, Moisture Resistant, Provides Thermal Protection, Rodent Resistant, Water Migration
    • Alternate Manufacturer Part No. 09-108-92
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 200
    • Package 2500 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Cable, 24 AWG, Shielded, Polyethylene, 200, Black (Jacket), 2500 Feet per Reel, Inhibits Corrosion, Minimizes Crosstalk