Superior Essex DB-1800P24-AL-89-ESS Copper Cable, 24 AWG, Shielded, Polyethylene, 1800 Pair, Black (Jacket), 1000 ft/Reel | Graybar Store
     
Superior Essex - Copper Cable, 24 AWG, Shielded, Polyethylene, 1800 Pair, Black (Jacket), 1000 ft/Reel - DB-1800P24-AL-89-ESS
+ / - Hover over image to Zoom
Other Views

    Copper Cable, 24 AWG, Shielded, Polyethylene, 1800 Pair, Black (Jacket), 1000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: DB-1800P24-AL-89-ESS
    SKU: 97285789
    $69,410.23
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Alternate Manufacturer Part No.:09-124-02
    No. of Pairs:1800
    Color:Black (Jacket)
    Additional Features:Inhibits Corrosion, Moisture-Resistant, Water Migration
    Package:1000 Foot Reel
    Cable Type:Copper Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # DB-1800P24-AL-89-ESS
    • Cable Type Copper Cable
    • Color Black (Jacket)
    • UNSPSC 26121600
    • Additional Features Inhibits Corrosion, Moisture-Resistant, Water Migration
    • Alternate Manufacturer Part No. 09-124-02
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 1800
    • Package 1000 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Cable, 24 AWG, Shielded, Polyethylene, 1800, Black (Jacket), 1000 Feet per Reel, Inhibits Corrosion, Moisture-Resistant