Superior Essex DB-12P22-AS-89-ESS Copper Cable, 22 AWG, Shielded, Polyethylene, 12 Pair, Black (Jacket), 5000 ft/Reel | Graybar Store
     
Superior Essex - Copper Cable, 22 AWG, Shielded, Polyethylene, 12 Pair, Black (Jacket), 5000 ft/Reel - DB-12P22-AS-89-ESS
+ / - Hover over image to Zoom
Other Views

    Copper Cable, 22 AWG, Shielded, Polyethylene, 12 Pair, Black (Jacket), 5000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: DB-12P22-AS-89-ESS
    SKU: 98409494
    $1.02
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:12
    Color:Black (Jacket)
    Packaging:5000 ft/Reel
    Additional Features:Inhibits Corrosion, Minimizes Crosstalk, Moisture Resistant, Provides Thermal Protection, Rodent Resistant, Water Migration
    Alternate Manufacturer Part No.:09-059-92
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # DB-12P22-AS-89-ESS
    • Color Black (Jacket)
    • Type Copper Cable
    • UNSPSC 26121616
    • Additional Features Inhibits Corrosion, Minimizes Crosstalk, Moisture Resistant, Provides Thermal Protection, Rodent Resistant, Water Migration
    • Alternate Manufacturer Part No. 09-059-92
    • Gauge 22 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 12
    • Shielded Shielded
    • Packaging 5000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Cable, 22 AWG, Shielded, Polyethylene, 12, Black (Jacket), 5000 Feet per Reel, Inhibits Corrosion, Minimizes Crosstalk