Graybar Vendor DB-120-2-1/2 Carlon®P&C®Duct Type DB-120, 2-1/2 in., 20 ft. | Graybar Store
     
Graybar Vendor - Carlon®P&C®Duct Type DB-120, 2-1/2 in., 20 ft. - DB-120-2-1/2
+ / - Hover over image to Zoom
Other Views

    Carlon®P&C®Duct Type DB-120, 2-1/2 in., 20 ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: DB-120-2-1/2
    SKU: 95013600
    $13.87
    Checking Pricing
         
    Trade Size (Inches):2-1/2
    Length:20 ft.
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # DB-120-2-1/2
    • UNSPSC 39131700
    • Length 20 ft.
    • Materials PVC
    • Trade Size (Inches) 2-1/2
    • ECCN EAR99
    Product Overview:
    Carlon nonmetallic P and C Duct Type DB is 2-1/2 inch with 2.375 outer diameter. Length-20 ft.
    Carlon nonmetallic P and C Duct Type DB is manufactured from Carlon's exclusive high modulus C-600 compound, developed especially for power and communications applications, and is designed for use in direct burial or concrete encased installations.