Lithonia Lighting DB 120 1CDF 1CDFIGW M10 Distribution Box, 120V, (1) CD Power Port, 5-Conductors, 1 ft., Isolated Ground Wire | Graybar Store
     
Lithonia Lighting - Distribution Box, 120V, (1) CD Power Port, 5-Conductors, 1 ft., Isolated Ground Wire - DB 120 1CDF 1CDFIGW M10
+ / - Hover over image to Zoom
Other Views

    Distribution Box, 120V, (1) CD Power Port, 5-Conductors, 1 ft., Isolated Ground Wire

    Manufacturer: Lithonia Lighting
    Manufacturer #: DB 120 1CDF 1CDFIGW M10
    SKU: 25617859
    $32.98
    Checking Pricing
         
    Voltage Rating:120V
    No. of Conductors:5
    Power Type:(1) CD Power Port
    Additional Options:Isolated Ground Wire
    Length:1 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DB 120 1CDF 1CDFIGW M10
    • No. of Conductors 5
    • Additional Options Isolated Ground Wire
    • Length 1 ft.
    • Voltage Rating 120V
    • Power Type (1) CD Power Port
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: