Belden DataTwist 350 Enhanced Cat 5e, Plenum | Graybar Store
     
Belden - DataTwist 350 Enhanced Cat 5e, Plenum
+ / - Hover over image to Zoom
Other Views

    DataTwist 350 Enhanced Cat 5e, Plenum

    Manufacturer: Belden
         

    • Manufacturer Belden
    • Category Cat 5e
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Low-Smoke PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Cable Type
    No. of Pairs
    Alternate Manufacturer Part No.
    Package
    Price
    5EXHP4P24-GN-P-BED-AP
    99544834
    Green
    Indoor
    4
    1701A 005U1000
    1000 Foot UnReel Box
    $672.521000 Ft / Reel
    SKU
    99544834
    Color
    Green
    Cable Type
    Indoor
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    1701A 005U1000
    Package
    1000 Foot UnReel Box
    $672.521000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5EXHP4P24-YL-P-BED-AP
    99544832
    Yellow
    Indoor
    4
    1701A 004U1000
    1000 Foot UnReel Box
    $672.521000 Ft / Reel
    SKU
    99544832
    Color
    Yellow
    Cable Type
    Indoor
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    1701A 004U1000
    Package
    1000 Foot UnReel Box
    $672.521000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5EXHP4P24-WH-P-BED-AP
    25362690
    White
    Indoor
    4
    1701A 009U1000
    1000 Foot UnReel Box
    $672.521000 Ft / Reel
    SKU
    25362690
    Color
    White
    Cable Type
    Indoor
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    1701A 009U1000
    Package
    1000 Foot UnReel Box
    $672.521000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5EXHP4P24-RD-P-BED-AP
    99544826
    Red
    Indoor
    4
    1701A 002U1000
    1000 Foot UnReel Box
    $672.521000 Ft / Reel
    SKU
    99544826
    Color
    Red
    Cable Type
    Indoor
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    1701A 002U1000
    Package
    1000 Foot UnReel Box
    $672.521000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    5EXHP4P24-BL-P-BED-AP
    99544840
    Blue
    Indoor
    4
    1701A D15U1000
    1000 Foot UnReel Box
    $672.521000 Ft / Reel
    SKU
    99544840
    Color
    Blue
    Cable Type
    Indoor
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    1701A D15U1000
    Package
    1000 Foot UnReel Box
    $672.521000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock