Copper Patch Cables

     

Shop By



     
Products: (  4,901 - 4,950 of 5,842  )
Show previous page
99
1 Pagination Pages Ellipsis 98 99 100 Pagination Pages Ellipsis 117
Show next page
:
:
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 6 FT, Yellow
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 6 FT, Yellow
    Mfr # CPC3312-09F006
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 12 FT, Purple
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 12 FT, Purple
    Mfr # CPC3312-0BF012
    Compare
  • DataTuff® Cat 5e 600V IP20 Ethernet Patch Cord, 16.4 FT, Black
    Belden
    DataTuff® Cat 5e 600V IP20 Ethernet Patch Cord, 16.4 FT, Black
    Mfr # E509005 1NHS1
    Compare
  • Cat 6 Patch Cord, Booted, 7 ft. Blue
    BLF Corporation
    Cat 6 Patch Cord, Booted, 7 ft. Blue
    Mfr # BL607-BU
    Compare
  • TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 7 FT, Yellow, 25 PK
    Panduit
    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 7 FT, Yellow, 25 PK
    Mfr # UTP6ASD7YL-Q
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 5 FT, Green
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 5 FT, Green
    Mfr # HC6GN05
    Compare
  • MC6 UTP Modular Cord, 5 FT, Yellow
    Siemon
    MC6 UTP Modular Cord, 5 FT, Yellow
    Mfr # MC6-05-05
    Compare
  • Clarity® 6 EZ Patch Cord Dispensing Solution, 3 FT, Blue
    Ortronics (Legrand)
    Clarity® 6 EZ Patch Cord Dispensing Solution, 3 FT, Blue
    Mfr # OR-EZC603Q50-06
    Compare
  • Copper Patch Cables, 100 ft., Blue, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 100 ft., Blue, Cat 6
    Mfr # CAX-C6-HOS-BL-100FT
    Compare
  • Copper Patch Cables, 20 ft., Green, Cat 5e
    C Enterprises
    Copper Patch Cables, 20 ft., Green, Cat 5e
    Mfr # GREL17-1G-20M
    Compare
  • NetKey® Category 6 UTP Patch Cords, 10 Ft, Yellow
    Panduit
    NetKey® Category 6 UTP Patch Cords, 10 Ft, Yellow
    Mfr # NK6PC10YLY
    Compare
  • Copper Patch Cables, 10 ft., Grey, RJ-45, Cat 5
    Lynn Electronics
    Copper Patch Cables, 10 ft., Grey, RJ-45, Cat 5
    Mfr # ECAT5-4PR-10-GY
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 4 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 4 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-02F004
    Compare
  • Copper Patch Cables, 10 ft., Red (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 10 ft., Red (Cable), Cat 6A
    Mfr # UTP6ASD10RDF/N
    Compare
  • AT1506REC-34665
    Allen Tel
    AT1506REC-34665
    Mfr # AT1506REC-34665
    Compare
  • Copper Patch Cables, 7 ft., Yellow, RJ-45, Cat 6
    C Enterprises
    Copper Patch Cables, 7 ft., Yellow, RJ-45, Cat 6
    Mfr # R45-MM56Y-B-7C
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 7 ft., Red, Non Shielded, 1 per Package pk, VisiPatch® 360
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, 7 ft., Red, Non Shielded, 1 per Package pk, VisiPatch® 360
    Mfr # CPCFFX2-07F007
    Compare
  • NetKey® Patch Cord Cat 6A, 10 FT, Off White
    Panduit
    NetKey® Patch Cord Cat 6A, 10 FT, Off White
    Mfr # NK6APC10
    Compare
  • Copper Patch Cables,  6.6 ft., Blue, Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, 6.6 ft., Blue, Shielded, RJ-45, Cat 6A
    Mfr # 10GBPS-02M-06L
    Compare
  • Copper Patch Cables, 4 ft., Black, Cat 6
    Zero Connect
    Copper Patch Cables, 4 ft., Black, Cat 6
    Mfr # 6020-004
    Compare
  • Cat 6A 10Gb Patch Cable, 25 FT, White
    Allen Tel
    Cat 6A 10Gb Patch Cable, 25 FT, White
    Mfr # ATG1025-WH
    Compare
  • Cat 6A 10Gb Patch Cable, 3 FT, Purple
    Allen Tel
    Cat 6A 10Gb Patch Cable, 3 FT, Purple
    Mfr # ATG1003-P
    Compare
  • Clarity® 6 EZ Patch Cord Dispensing Solution, 5 FT, Green
    Ortronics (Legrand)
    Clarity® 6 EZ Patch Cord Dispensing Solution, 5 FT, Green
    Mfr # OR-EZC605Q50-05
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 25 FT, Off White
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 25 FT, Off White
    Mfr # UTPCH25Y
    Compare
  • Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 12 FT, Light Blue
    CommScope Systimax
    Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 12 FT, Light Blue
    Mfr # CPCSSX2-02F012
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 15 FT, Purple
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 15 FT, Purple
    Mfr # CPC3312-0BF015
    Compare
  • Uniprise® Category 6 Patch Cords, 3 FT, White
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 3 FT, White
    Mfr # UC1BBB2-08F003
    Compare
  • TX6™ PLUS UTP Patch Cords, 8 FT, Blue
    Panduit
    TX6™ PLUS UTP Patch Cords, 8 FT, Blue
    Mfr # UTPSP8BUY
    Compare
  • Optilink Cat 6 Patch Cord, 28 AWG, 0.4 FT, White
    Lynn Electronics
    Optilink Cat 6 Patch Cord, 28 AWG, 0.4 FT, White
    Mfr # OLG20PWHC-005
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 8 FT, Blue
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 8 FT, Blue
    Mfr # UTP28SP8BU
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 9 FT, Black
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 9 FT, Black
    Mfr # C601100009
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 2 FT, Grey
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 2 FT, Grey
    Mfr # OR-570-100-002
    Compare
  • Copper Patch Cables,  15 ft., Violet, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 15 ft., Violet, RJ-45, Cat 6
    Mfr # MC6-15-08
    Compare
  • Copper Patch Cables,  20 ft., Yellow, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 20 ft., Yellow, Cat 5e
    Mfr # OR-570-115-020
    Compare
  • SPP™ Low-Loss Low-PIM Coaxial Cables, N-Male/N-Male, Length 1M
    Times Microwave
    SPP™ Low-Loss Low-PIM Coaxial Cables, N-Male/N-Male, Length 1M
    Mfr # SPP250NMNM1.0M
    Compare
  • Copper Patch Cables, 9 ft., Orange (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 9 ft., Orange (Cable), Cat 6
    Mfr # UTPSP9ORY
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 10 ft., Green (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 10 ft., Green (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S10-07
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 15 FT, Blue
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 15 FT, Blue
    Mfr # OR-570-110-015
    Compare