Copper Patch Cables

     

Shop By



     
Products: (  4,851 - 4,900 of 5,819  )
Show previous page
98
1 Pagination Pages Ellipsis 97 98 99 Pagination Pages Ellipsis 117
Show next page
:
:
  • Copper Patch Cables,  50 ft., Green, Cat 6+
    Belden
    Copper Patch Cables, 50 ft., Green, Cat 6+
    Mfr # C601105050
    Compare
  • Cat 6 Patch Cable, 2 FT, Blue
    Allen Tel
    Cat 6 Patch Cable, 2 FT, Blue
    Mfr # AT1602-BU
    Compare
  • Cat 6 Patch Cable, 5 FT, Blue
    Allen Tel
    Cat 6 Patch Cable, 5 FT, Blue
    Mfr # AT1605-BU
    Compare
  • Cat 5e Patch Cable, 100 FT, Blue
    Allen Tel
    Cat 5e Patch Cable, 100 FT, Blue
    Mfr # AT15100EV-BU
    Compare
  • Cat 5e Patch Cable, 50 FT, Yellow
    Allen Tel
    Cat 5e Patch Cable, 50 FT, Yellow
    Mfr # AT1550EV-YL
    Compare
  • Cat 6A 10Gb Patch Cable, 5 FT, Black
    Allen Tel
    Cat 6A 10Gb Patch Cable, 5 FT, Black
    Mfr # ATG1005-BK
    Compare
  • TX6™ PLUS UTP Patch Cords, 7 FT, Violet
    Panduit
    TX6™ PLUS UTP Patch Cords, 7 FT, Violet
    Mfr # UTPSP7VLY
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 4 FT, White
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 4 FT, White
    Mfr # CPC3312-08F004
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 3 FT, Purple
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 3 FT, Purple
    Mfr # CPC3312-0BF003
    Compare
  • DuraPort® Industrial Patch Cords, 15 FT, Black
    Leviton
    DuraPort® Industrial Patch Cords, 15 FT, Black
    Mfr # D6721-15E
    Compare
  • Cat 6  Patch Cord, Molded Boot, 1 ft. Grey
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 1 ft. Grey
    Mfr # BL601-GY-MB
    Compare
  • Shielded Patch Cord Cat 5e, 3 M (9.84 FT), Black
    Panduit
    Shielded Patch Cord Cat 5e, 3 M (9.84 FT), Black
    Mfr # STPCH3MBBL
    Compare
  • LMRJ Series Network Cables, Cat 5e, 3 ft., Green with Black Stripe
    WattStopper
    LMRJ Series Network Cables, Cat 5e, 3 ft., Green with Black Stripe
    Mfr # LMRJ-P03
    Compare
  • TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 10 FT, Off White
    Panduit
    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 10 FT, Off White
    Mfr # UTP6ASD10
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 7 FT, Yellow
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 7 FT, Yellow
    Mfr # OR-MC5E07-04
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 5 FT, Yellow
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 5 FT, Yellow
    Mfr # OR-MC5E05-04
    Compare
  • Clarity® 6A Modular Patch Cord, 9 FT, Purple
    Ortronics (Legrand)
    Clarity® 6A Modular Patch Cord, 9 FT, Purple
    Mfr # OR-MC6A09-07
    Compare
  • Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 18 ft., Yellow
    Leviton
    Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 18 ft., Yellow
    Mfr # 6AS10-18Y
    Compare
  • Copper Patch Cables, 3 ft., Green, Shielded, Modular Plug, Cat 6A
    Leviton
    Copper Patch Cables, 3 ft., Green, Shielded, Modular Plug, Cat 6A
    Mfr # 6AS10-3G
    Compare
  • Copper Patch Cables, 8 ft., Orange (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 8 ft., Orange (Cable), Cat 6
    Mfr # UTPSP8ORY
    Compare
  • Copper Patch Cables, 25 ft., Yellow, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 25 ft., Yellow, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-25-YE
    Compare
  • Cat 6a (SD), 10 Gb/s UTP Patch Cord, TX6A™ 10Gig™ Modular Plug  On Each End, 7 ft., Blue
    Panduit
    Cat 6a (SD), 10 Gb/s UTP Patch Cord, TX6A™ 10Gig™ Modular Plug On Each End, 7 ft., Blue
    Mfr # UTP6ASD7BU
    Compare
  • Copper Patch Cables,  3.5 ft., White, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 3.5 ft., White, RJ-45, Cat 6
    Mfr # MC6-3.5-02
    Compare
  • Copper Patch Cables, 17 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 17 ft., Blue (Cable), Cat 6
    Mfr # UTP28SP17BU
    Compare
  • Copper Patch Cables, T568A, 3 ft., Black (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 3 ft., Black (Cable), Cat 5e
    Mfr # UTP28CH3BL
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 15 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 15 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-03F015
    Compare
  • Copper Patch Cables, 3 ft., Orange, RJ-45, Cat 5
    Lynn Electronics
    Copper Patch Cables, 3 ft., Orange, RJ-45, Cat 5
    Mfr # ECAT5-4PR-03-OR
    Compare
  • Copper Patch Cables, 10 ft., Blue, Cat 5e
    Zero Connect
    Copper Patch Cables, 10 ft., Blue, Cat 5e
    Mfr # 5110-010
    Compare
  • Copper Patch Cables, 3 ft., White, 8 Position Modular Plug, Cat 6A
    Leviton
    Copper Patch Cables, 3 ft., White, 8 Position Modular Plug, Cat 6A
    Mfr # 6210G-3W
    Compare
  • Copper Patch Cables, 12 ft., Yellow, Cat 6
    C Enterprises
    Copper Patch Cables, 12 ft., Yellow, Cat 6
    Mfr # XTHRE1-9Y-12F
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 5 FT, White
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 5 FT, White
    Mfr # C601109005
    Compare
  • Copper Patch Cables, 1 ft., Red, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 1 ft., Red, RJ-45 Male to Male, Cat 6
    Mfr # OR-566-130-001
    Compare
  • Copper Patch Cables, 8 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 8 ft., Blue, Cat 6
    Mfr # XMAYO1-CSU-8F
    Compare
  • eXtreme® Cat 6+ SlimLine Boot Patch Cord, Green, 10 FT
    Leviton
    eXtreme® Cat 6+ SlimLine Boot Patch Cord, Green, 10 FT
    Mfr # 6D460-10G
    Compare
  • Cat 6 GS8E-S GigaSPEED® XL Solid Cable Modular Patch Cord, 30 FT, Red
    CommScope Systimax
    Cat 6 GS8E-S GigaSPEED® XL Solid Cable Modular Patch Cord, 30 FT, Red
    Mfr # CPC3382-07F030
    Compare
  • TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 3 FT, Off White
    Panduit
    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 3 FT, Off White
    Mfr # UTP6ASD3
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 5 FT, Red, Clear Boot
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 5 FT, Red, Clear Boot
    Mfr # CAT6-05-RDCLB
    Compare