Copper Patch Cables

     

Shop By



     
Products: (  4,801 - 4,850 of 5,819  )
Show previous page
97
1 Pagination Pages Ellipsis 96 97 98 Pagination Pages Ellipsis 117
Show next page
:
:
  • Z-MAX™ 6a Modular Cords, 6 FT, White
    Siemon
    Z-MAX™ 6a Modular Cords, 6 FT, White
    Mfr # ZM6A-06-02B
    Compare
  • Copper Patch Cables,  7 ft., White, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 7 ft., White, RJ-45, Cat 6
    Mfr # MC6-07-02-28
    Compare
  • Copper Patch Cables, 7 ft., Black (Cable), Clear (Boot), Cat 6
    Panduit
    Copper Patch Cables, 7 ft., Black (Cable), Clear (Boot), Cat 6
    Mfr # NK6PC7BLY
    Compare
  • Copper Patch Cables, T568A, 25 ft., Violet (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 25 ft., Violet (Cable), Cat 5e
    Mfr # UTPCH25VLY
    Compare
  • Cat 6 Snagless Patch Cord, 6 FT, Grey
    Quiktron (Legrand)
    Cat 6 Snagless Patch Cord, 6 FT, Grey
    Mfr # OR-03967
    Compare
  • Copper Patch Cables, 4 ft., Grey (Cable),  RJ-45, Cat 6
    Panduit
    Copper Patch Cables, 4 ft., Grey (Cable), RJ-45, Cat 6
    Mfr # UTPSP4GYY
    Compare
  • Copper Patch Cables, 25 ft., Blue, Cat 6
    Zero Connect
    Copper Patch Cables, 25 ft., Blue, Cat 6
    Mfr # 6110-025
    Compare
  • Copper Patch Cables, 7 ft., Yellow, Cat 6
    Zero Connect
    Copper Patch Cables, 7 ft., Yellow, Cat 6
    Mfr # 6030-007
    Compare
  • Copper Patch Cables, 3 ft., Blue, Cat 6
    Zero Connect
    Copper Patch Cables, 3 ft., Blue, Cat 6
    Mfr # 6010-003
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 15 ft., Orange (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 15 ft., Orange (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S15-09
    Compare
  • Copper Patch Cables, 14 ft., Orange, RJ-45, Cat 6
    C Enterprises
    Copper Patch Cables, 14 ft., Orange, RJ-45, Cat 6
    Mfr # QCRSRSOCBSWZA-14F
    Compare
  • Copper Patch Cables,  1.5 ft., White, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 1.5 ft., White, RJ-45, Cat 6
    Mfr # MC6-1.5-02
    Compare
  • C501102003
    Belden
    C501102003
    Mfr # C501102003
    Compare
  • Patch Cable, 10 ft, Black, Cat 6
    Major Custom Cable
    Patch Cable, 10 ft, Black, Cat 6
    Mfr # CC6.K.010F
    Compare
  • 5G460-25L
    Leviton
    5G460-25L
    Mfr # 5G460-25L
    Compare
  • Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 3 FT, Aqua
    Leviton
    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 3 FT, Aqua
    Mfr # 6AS10-3Q
    Compare
  • Copper Patch Cables, T568A, 32.81 ft., Teal (Cable), Shielded,  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 32.81 ft., Teal (Cable), Shielded, Cat 5e
    Mfr # ISTPHCH10MTL
    Compare
  • Clarity® 6 EZ Patch Cord Dispensing Solution, 15 FT, Green
    Ortronics (Legrand)
    Clarity® 6 EZ Patch Cord Dispensing Solution, 15 FT, Green
    Mfr # OR-EZC615Q25-05
    Compare
  • Copper Patch Cables, 25 ft., White, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 25 ft., White, Cat 6
    Mfr # OR-27165
    Compare
  • Copper Patch Cables, 25 ft., Green, Cat 6
    Zero Connect
    Copper Patch Cables, 25 ft., Green, Cat 6
    Mfr # 6050-025
    Compare
  • Copper Patch Cables,  12 ft., White, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 12 ft., White, RJ-45, Cat 6
    Mfr # MC6-12-02-28
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 8 ft., Red, 25 Pack
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 8 ft., Red, 25 Pack
    Mfr # UTP28SP8RD-Q
    Compare
  • Copper Patch Cables,  3 ft., Yellow, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 3 ft., Yellow, RJ-45, Cat 6
    Mfr # BP6-03-05
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 12 ft., Blue (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 12 ft., Blue (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S12-06
    Compare
  • Copper Patch Cables, 7 ft., White, Shielded, RJ-45, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 7 ft., White, Shielded, RJ-45, Cat 6
    Mfr # CAX-C6-WH-07-B
    Compare
  • Copper Patch Cables,  3 ft., Violet, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 3 ft., Violet, 8 Position Modular Plug, Cat 6
    Mfr # 6D560-3V
    Compare
  • Cat 6 Patch Cable, 20 FT, Yellow
    Allen Tel
    Cat 6 Patch Cable, 20 FT, Yellow
    Mfr # AT1620-YL
    Compare
  • Cat 5e Patch Cable, 50 FT, Blue
    Allen Tel
    Cat 5e Patch Cable, 50 FT, Blue
    Mfr # AT1550EV-BU
    Compare
  • Cat 5e Patch Cable, 18 FT, Blue
    Allen Tel
    Cat 5e Patch Cable, 18 FT, Blue
    Mfr # AT1518EV-BU
    Compare
  • TX6™ PLUS UTP Patch Cords, 10 FT, Orange
    Panduit
    TX6™ PLUS UTP Patch Cords, 10 FT, Orange
    Mfr # UTPSP10ORY
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 3 FT, Purple
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 3 FT, Purple
    Mfr # HC6P03
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 6 FT,  Dark Grey
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 6 FT, Dark Grey
    Mfr # CPC3312-03F006
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 10 FT, Blue
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 10 FT, Blue
    Mfr # OR-MC610-06
    Compare
  • TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 10 M (32 FT), Off White
    Panduit
    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 10 M (32 FT), Off White
    Mfr # UTP6ASD10M
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 6 FT, Yellow
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 6 FT, Yellow
    Mfr # UTP28SP6YL
    Compare
  • MC6 UTP Modular Cord, 5 FT, Grey
    Siemon
    MC6 UTP Modular Cord, 5 FT, Grey
    Mfr # MC6-05-04
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 13 FT, Black
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 13 FT, Black
    Mfr # C601100013
    Compare
  • Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 5 ft., Red
    Leviton
    Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 5 ft., Red
    Mfr # 6AS10-5R
    Compare
  • Cat 6 Snagless Patch Cord, 3 FT, Blue
    Quiktron (Legrand)
    Cat 6 Snagless Patch Cord, 3 FT, Blue
    Mfr # OR-27141
    Compare