Copper Patch Cables

     

Shop By



     
Products: (  4,751 - 4,800 of 5,842  )
Show previous page
96
1 Pagination Pages Ellipsis 95 96 97 Pagination Pages Ellipsis 117
Show next page
:
:
  • Cat 5e Patch Cable, 14 FT, Purple
    Allen Tel
    Cat 5e Patch Cable, 14 FT, Purple
    Mfr # AT1514EV-P
    Compare
  • 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 75 FT
    Allen Tel
    25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 75 FT
    Mfr # 25-3-PC-75-GY
    Compare
  • Cat 6 110 to RJ45 Patch Cable, 3 FT
    Allen Tel
    Cat 6 110 to RJ45 Patch Cable, 3 FT
    Mfr # GB110PC645-03
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 3 FT, Blue
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 3 FT, Blue
    Mfr # OR-MC5E03-06
    Compare
  • Clarity® 6 EZ Patch Cord Dispensing Solution, 3 FT, Green
    Ortronics (Legrand)
    Clarity® 6 EZ Patch Cord Dispensing Solution, 3 FT, Green
    Mfr # OR-EZC603Q50-05
    Compare
  • TX6™ PLUS UTP Patch Cords, 25 FT, Blue
    Panduit
    TX6™ PLUS UTP Patch Cords, 25 FT, Blue
    Mfr # UTPSP25BUY
    Compare
  • Uniprise® Category 6 Patch Cords, 3 FT, Red
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 3 FT, Red
    Mfr # UC1BBB2-07F003
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 3 FT, Black
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 3 FT, Black
    Mfr # ECAT5-4PR-03-BKB
    Compare
  • Cat 5e  Patch Cord, Molded Boot, 0.5 ft. Blue
    BLF Corporation
    Cat 5e Patch Cord, Molded Boot, 0.5 ft. Blue
    Mfr # BL506-BU-MB
    Compare
  • eXtreme® High Flex HD6 Patch Cord, 10 FT, Red
    Leviton
    eXtreme® High Flex HD6 Patch Cord, 10 FT, Red
    Mfr # 6H460-10R
    Compare
  • MC6 UTP Modular Cord, 3 FT, Grey
    Siemon
    MC6 UTP Modular Cord, 3 FT, Grey
    Mfr # MC6-03-04
    Compare
  • Copper Patch Cables,  50 ft., Blue, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 50 ft., Blue, RJ-45, Cat 6
    Mfr # MC6-50-06
    Compare
  • Copper Patch Cables, Plug-In Mount, Modular 8/110,  5 ft., Black, 50 per Package pk, RJ-45, Cat 5e
    Ortronics (Legrand)
    Copper Patch Cables, Plug-In Mount, Modular 8/110, 5 ft., Black, 50 per Package pk, RJ-45, Cat 5e
    Mfr # OR-MC5E05-00
    Compare
  • Copper Patch Cables, 1 ft., White, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 1 ft., White, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-01WH
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-04F005
    Compare
  • Copper Patch Cables, 35 ft., Grey, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 35 ft., Grey, RJ-45 Male to Male, Cat 6
    Mfr # OR-576-100-035
    Compare
  • Copper Patch Cables, 35 ft., Blue, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 35 ft., Blue, RJ-45 Male to Male, Cat 6
    Mfr # OR-576-110-035
    Compare
  • Copper Patch Cables, 1 ft., Violet (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 1 ft., Violet (Cable), Cat 6
    Mfr # UTPSP1VLY
    Compare
  • Copper Patch Cables, 45 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 45 ft., Blue (Cable), Cat 6
    Mfr # UTP28SP45BU
    Compare
  • Copper Patch Cables, 40 ft., Red (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 40 ft., Red (Cable), Cat 6A
    Mfr # UTP6ASD40RD
    Compare
  • Copper Patch Cables, 1 ft., Orange, Cat 6
    Lynn Electronics
    Copper Patch Cables, 1 ft., Orange, Cat 6
    Mfr # OLG20PORC-001
    Compare
  • Copper Patch Cables, 100 ft., Black, Cat 6
    Zero Connect
    Copper Patch Cables, 100 ft., Black, Cat 6
    Mfr # 6020-100
    Compare
  • TechChoice® Category 5e Modular Patch Cords, 7 FT, Green
    Ortronics (Legrand)
    TechChoice® Category 5e Modular Patch Cords, 7 FT, Green
    Mfr # OR-SPC5E07-05
    Compare
  • TechChoice® Category 6 Modular Patch Cords, 5 FT, Grey
    Ortronics (Legrand)
    TechChoice® Category 6 Modular Patch Cords, 5 FT, Grey
    Mfr # OR-SPC605-08
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 3 FT, Red
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 3 FT, Red
    Mfr # HC6R03
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 14 FT, Orange
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 14 FT, Orange
    Mfr # OR-576-140-014
    Compare
  • Cat 6  Patch Cord, Molded Boot, 1 ft. Blue
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 1 ft. Blue
    Mfr # BL601-BU-MB
    Compare
  • Value Series™ Category 6 Non-Booted Patch Cord, 25 FT, Blue
    Quiktron (Legrand)
    Value Series™ Category 6 Non-Booted Patch Cord, 25 FT, Blue
    Mfr # OR-566-110-025
    Compare
  • Clarity® 6A Modular Patch Cord, 4 FT, Yellow
    Ortronics (Legrand)
    Clarity® 6A Modular Patch Cord, 4 FT, Yellow
    Mfr # OR-MC6A04-04
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 5 ft., Yellow (Jacket), RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 5 ft., Yellow (Jacket), RJ-45, Cat 6A
    Mfr # ZM6A-05-05
    Compare
  • Copper Patch Cables, 15 ft., Yellow, Cat 6
    C Enterprises
    Copper Patch Cables, 15 ft., Yellow, Cat 6
    Mfr # XTHRE1-9Y-15F
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Violet, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Violet, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1BBB2-0LF007
    Compare
  • Copper Patch Cables, 20 ft., Clear (Boot), Off White (Cable), Cat 6
    Panduit
    Copper Patch Cables, 20 ft., Clear (Boot), Off White (Cable), Cat 6
    Mfr # NK6PC20Y
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-BL01F
    Compare
  • Copper Patch Cables, 25 ft., White, Cat 6
    Zero Connect
    Copper Patch Cables, 25 ft., White, Cat 6
    Mfr # 6160-025
    Compare
  • Copper Patch Cables,  5 ft., Black, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 5 ft., Black, Cat 5e
    Mfr # OR-550-135-005
    Compare
  • AT1610-BW-35065
    Allen Tel
    AT1610-BW-35065
    Mfr # AT1610-BW-35065
    Compare