Copper Patch Cables

     

Shop By



     
Products: (  4,701 - 4,750 of 5,842  )
Show previous page
95
1 Pagination Pages Ellipsis 94 95 96 Pagination Pages Ellipsis 117
Show next page
:
:
  • Value Series Cat 5e Booted Patch Cords, Red, 14 FT
    Quiktron (Legrand)
    Value Series Cat 5e Booted Patch Cords, Red, 14 FT
    Mfr # OR-570-130-014
    Compare
  • Copper Patch Cables, 3 ft., Yellow (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 3 ft., Yellow (Cable), Shielded, Cat 6A
    Mfr # STP6X3YL
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 40 FT, White
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 40 FT, White
    Mfr # CPC3312-08F040
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 5 ft., Red (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 5 ft., Red (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S05-03
    Compare
  • Copper Patch Cables, 7 ft., Yellow, Shielded, RJ-45, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 7 ft., Yellow, Shielded, RJ-45, Cat 6
    Mfr # CAX-C6-YL-BT-7FT
    Compare
  • Copper Patch Cables,  10 ft., Black, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 10 ft., Black, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-10-01B
    Compare
  • Copper Patch Cables, 3 ft., Green, RJ-45, Cat 5
    Lynn Electronics
    Copper Patch Cables, 3 ft., Green, RJ-45, Cat 5
    Mfr # ECAT5-4PR-03-GN
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 6 FT, Green
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 6 FT, Green
    Mfr # UTP28SP6GR
    Compare
  • 5G460-15E
    Leviton
    5G460-15E
    Mfr # 5G460-15E
    Compare
  • Copper Patch Cables, 6 ft., Blue (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 6 ft., Blue (Cable), Shielded, Cat 6A
    Mfr # UTP28X6BU
    Compare
  • Copper Patch Cables,  4 ft., Blue, Shielded, Cat 6A
    Belden
    Copper Patch Cables, 4 ft., Blue, Shielded, Cat 6A
    Mfr # CAF1106004
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 4 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 4 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCLLP2-04F004
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 20 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 20 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3482-07F020
    Compare
  • Copper Patch Cables, 40 ft., Black, Cat 6
    Lynn Electronics
    Copper Patch Cables, 40 ft., Black, Cat 6
    Mfr # OLG20PBKC-040
    Compare
  • Copper Patch Cables, 25 ft., Blue, Shielded, RJ-45, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 25 ft., Blue, Shielded, RJ-45, Cat 6
    Mfr # CAX-C6-BU-25-B
    Compare
  • Copper Patch Cables, 10 ft., Orange, Cat 5e
    Lynn Electronics
    Copper Patch Cables, 10 ft., Orange, Cat 5e
    Mfr # ECAT5PL-10-OR
    Compare
  • Copper Patch Cables,  6 ft., Red, Cat 6+
    Belden
    Copper Patch Cables, 6 ft., Red, Cat 6+
    Mfr # C601102006
    Compare
  • Copper Patch Cables, 100 ft., Blue, Cat 6
    Zero Connect
    Copper Patch Cables, 100 ft., Blue, Cat 6
    Mfr # 6110-100
    Compare
  • Copper Patch Cables,  1 ft., Grey, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 1 ft., Grey, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-01-04B
    Compare
  • Cat 6a Network Patch Cable, 3 ft. L, Green
    Quiktron (Legrand)
    Cat 6a Network Patch Cable, 3 ft. L, Green
    Mfr # OR-576-A20-003BBY
    Compare
  • Cat 5e Patch Cable, 25 FT, Purple
    Allen Tel
    Cat 5e Patch Cable, 25 FT, Purple
    Mfr # AT1525EV-P
    Compare
  • Cat 6A 10Gb Patch Cable, 3 FT, Grey
    Allen Tel
    Cat 6A 10Gb Patch Cable, 3 FT, Grey
    Mfr # ATG1003-GY
    Compare
  • Cat 5e 110 Patch Cable, 10 FT
    Allen Tel
    Cat 5e 110 Patch Cable, 10 FT
    Mfr # GB110PC4-10
    Compare
  • eXtreme® Standard Cat 6+ UTP Patch Cord, 5 FT, Black
    Leviton
    eXtreme® Standard Cat 6+ UTP Patch Cord, 5 FT, Black
    Mfr # 62460-5E
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 3 FT, Yellow
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 3 FT, Yellow
    Mfr # OR-570-115-003
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 50 FT, Blue
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 50 FT, Blue
    Mfr # CAT6-50-BLB
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 25 FT, Black
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 25 FT, Black
    Mfr # OR-MC625-00
    Compare
  • Cat 5e  Patch Cord, Molded Boot, 5 ft. White
    BLF Corporation
    Cat 5e Patch Cord, Molded Boot, 5 ft. White
    Mfr # BL505E-WH-MB
    Compare
  • Optilink Cat 6 Patch Cord, 28 AWG, 7 FT, Blue
    Lynn Electronics
    Optilink Cat 6 Patch Cord, 28 AWG, 7 FT, Blue
    Mfr # OLG20PBLC-007
    Compare
  • Cat 5e Patch Cord, Booted, 25 ft. Grey
    BLF Corporation
    Cat 5e Patch Cord, Booted, 25 ft. Grey
    Mfr # BL525E-GY
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 7 FT, White
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 7 FT, White
    Mfr # OR-570-125-007
    Compare
  • Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 20 ft., Blue
    Leviton
    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 20 ft., Blue
    Mfr # 6AS10-20L
    Compare
  • Copper Patch Cables, 35 ft., Black (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 35 ft., Black (Cable), Cat 6
    Mfr # UTPSP35BLY
    Compare
  • Copper Patch Cables, 6 ft., Red (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 6 ft., Red (Cable), Cat 6
    Mfr # UTPSP6RDY
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 5 ft., Black (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 5 ft., Black (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S05-01
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568A, 5 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, T568A, 5 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # 6645-2-780-05BB
    Compare
  • Cat 6 Patch Cable, 40 FT, Blue
    Allen Tel
    Cat 6 Patch Cable, 40 FT, Blue
    Mfr # AT1640-BU
    Compare