Copper Patch Cables

     

Shop By



     
Products: (  4,651 - 4,700 of 5,819  )
Show previous page
94
1 Pagination Pages Ellipsis 93 94 95 Pagination Pages Ellipsis 117
Show next page
:
:
  • Cat 5e Patch Cable, 4 FT, White
    Allen Tel
    Cat 5e Patch Cable, 4 FT, White
    Mfr # AT1504EV-WH
    Compare
  • Cat 6 Patch Cable, 40 FT, Blue
    Allen Tel
    Cat 6 Patch Cable, 40 FT, Blue
    Mfr # AT1640-BU
    Compare
  • Value Series™ Category 6 Non-Booted Patch Cord, 5 FT, Yellow
    Quiktron (Legrand)
    Value Series™ Category 6 Non-Booted Patch Cord, 5 FT, Yellow
    Mfr # OR-566-115-005
    Compare
  • Value Series™ Category 6 Non-Booted Patch Cord, 10 FT, Yellow
    Quiktron (Legrand)
    Value Series™ Category 6 Non-Booted Patch Cord, 10 FT, Yellow
    Mfr # OR-566-115-010
    Compare
  • GigaMax® Cat 5e UTP Patch Cord, 20 FT, Grey
    Leviton
    GigaMax® Cat 5e UTP Patch Cord, 20 FT, Grey
    Mfr # 5G460-20S
    Compare
  • Cat 6 Snagless Patch Cord, 10 FT, Red
    Quiktron (Legrand)
    Cat 6 Snagless Patch Cord, 10 FT, Red
    Mfr # OR-27183
    Compare
  • TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 15 FT, Blue
    Panduit
    TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 15 FT, Blue
    Mfr # UTP6A15BU
    Compare
  • Copper Patch Cables, 12 ft., Off White (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 12 ft., Off White (Cable), Cat 6A
    Mfr # UTP6ASD12
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 6 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 6 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1BBB2-08F006
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 10 FT, Orange
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 10 FT, Orange
    Mfr # HC6OR10
    Compare
  • Copper Patch Cables, 2 ft., Orange, Cat 5e
    C Enterprises
    Copper Patch Cables, 2 ft., Orange, Cat 5e
    Mfr # GREL17-1O-2M
    Compare
  • Copper Patch Cables, 13 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 13 ft., Blue (Cable), Cat 6
    Mfr # UTPSP13BUY
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Red
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Red
    Mfr # OR-MC620-02
    Compare
  • Hosiwell Cat 6 Patch Cable, 15 FT, Blue
    Cable Exchange (CommScope)
    Hosiwell Cat 6 Patch Cable, 15 FT, Blue
    Mfr # CAX-C6-HOS-BL-15FT
    Compare
  • Cat 5e Patch Cable, 30 FT, Blue
    Allen Tel
    Cat 5e Patch Cable, 30 FT, Blue
    Mfr # AT1530EV-BU
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 30 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 30 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-07F030
    Compare
  • Copper Patch Cables,  8 ft., Green, RJ-45, Cat 6
    Ortronics (Legrand)
    Copper Patch Cables, 8 ft., Green, RJ-45, Cat 6
    Mfr # OR-MC608-05
    Compare
  • Copper Patch Cables, 10 ft., Black, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 10 ft., Black, Cat 6
    Mfr # CAX-C6-HOS-BK-10FT
    Compare
  • RJ45 Patch Cord, category 6A, Green, 1 ft
    CommScope
    RJ45 Patch Cord, category 6A, Green, 1 ft
    Mfr # 6645-2-845-01
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 8 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 8 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-WT08F
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568A, 5 ft., Orange, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, T568A, 5 ft., Orange, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # 6645-2-785-05BB
    Compare
  • Copper Patch Cables, 3 ft., Black, Cat 6
    Zero Connect
    Copper Patch Cables, 3 ft., Black, Cat 6
    Mfr # 6120-003
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 3 FT, Purple
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 3 FT, Purple
    Mfr # CAT6-03-PUB
    Compare
  • AT1516EV-WH-LBL
    Allen Tel
    AT1516EV-WH-LBL
    Mfr # AT1516EV-WH-LBL
    Compare
  • Copper Patch Cables, 7 ft., Blue, Shielded, RJ-45, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 7 ft., Blue, Shielded, RJ-45, Cat 6
    Mfr # CAX-C6-BU-BT-7FT
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1AAA2-0LF010
    Compare
  • Copper Patch Cables, Grey, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, Grey, 8 Position Modular Plug, Cat 6
    Mfr # 6Z460-GY2
    Compare
  • Cat 6 Solid RJ45 to Open, 50 FT
    Leviton
    Cat 6 Solid RJ45 to Open, 50 FT
    Mfr # U6RPO-50L
    Compare
  • Copper Patch Cables,  10 ft., Green (Cord, Boot), RJ-45, Cat 5e
    Siemon
    Copper Patch Cables, 10 ft., Green (Cord, Boot), RJ-45, Cat 5e
    Mfr # MC5-10-0707
    Compare
  • Copper Patch Cables,  6.6 ft., Yellow, Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, 6.6 ft., Yellow, Shielded, RJ-45, Cat 6A
    Mfr # 10GBPS-02M-05L
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 15 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 15 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-GN15F
    Compare
  • Copper Patch Cables, 25 ft., Blue, Shielded, RJ-45, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 25 ft., Blue, Shielded, RJ-45, Cat 6
    Mfr # CAX-C6-BU-25-B
    Compare
  • Copper Patch Cables, 10 ft., Orange, Cat 5e
    Lynn Electronics
    Copper Patch Cables, 10 ft., Orange, Cat 5e
    Mfr # ECAT5PL-10-OR
    Compare
  • Copper Patch Cables,  6 ft., Red, Cat 6+
    Belden
    Copper Patch Cables, 6 ft., Red, Cat 6+
    Mfr # C601102006
    Compare
  • Copper Patch Cables, 100 ft., Blue, Cat 6
    Zero Connect
    Copper Patch Cables, 100 ft., Blue, Cat 6
    Mfr # 6110-100
    Compare
  • Copper Patch Cables,  1 ft., Grey, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 1 ft., Grey, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-01-04B
    Compare
  • Cat 6a Network Patch Cable, 3 ft. L, Green
    Quiktron (Legrand)
    Cat 6a Network Patch Cable, 3 ft. L, Green
    Mfr # OR-576-A20-003BBY
    Compare
  • Cat 6 Patch Cable, 1 FT, Grey
    Allen Tel
    Cat 6 Patch Cable, 1 FT, Grey
    Mfr # AT1601-GY
    Compare
  • Cat 6 Patch Cable, 1 FT, White
    Allen Tel
    Cat 6 Patch Cable, 1 FT, White
    Mfr # AT1601-WH
    Compare