Copper Patch Cables

     

Shop By



     
Products: (  4,451 - 4,500 of 5,842  )
Show previous page
90
1 Pagination Pages Ellipsis 89 90 91 Pagination Pages Ellipsis 117
Show next page
:
:
  • Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 3 FT, Light Blue
    CommScope Systimax
    Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 3 FT, Light Blue
    Mfr # CPCSSX2-02F003
    Compare
  • Cat 5e D8PS PowerSUM Modular Patch Cord, 7 FT, Blue
    CommScope Systimax
    Cat 5e D8PS PowerSUM Modular Patch Cord, 7 FT, Blue
    Mfr # CPC6642-0ZF007
    Compare
  • CAT6+ Traceable Patch Cord, Bonded-Pair, 7 FT, Blue
    Belden
    CAT6+ Traceable Patch Cord, Bonded-Pair, 7 FT, Blue
    Mfr # C6T1106007
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 2 FT, Blue
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 2 FT, Blue
    Mfr # OR-MC602-06
    Compare
  • Cat 6  Patch Cord, Molded Boot, 3 ft. Black
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 3 ft. Black
    Mfr # BL603-BK-MB
    Compare
  • MC6 UTP Modular Cords, Berk-Tek, 15 FT, Yellow
    Siemon
    MC6 UTP Modular Cords, Berk-Tek, 15 FT, Yellow
    Mfr # MC6-15-05-003
    Compare
  • Cat 5e Patch Cord, Booted, 14 ft. Black
    BLF Corporation
    Cat 5e Patch Cord, Booted, 14 ft. Black
    Mfr # BL514E-BK
    Compare
  • Non-Booted Patch Cord Cat 5e, 7 FT, Grey
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 7 FT, Grey
    Mfr # OR-560-100-007
    Compare
  • Value Series™ Category 6 Non-Booted Patch Cord, 5 FT, Grey
    Quiktron (Legrand)
    Value Series™ Category 6 Non-Booted Patch Cord, 5 FT, Grey
    Mfr # OR-566-100-005
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 5 FT, White
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 5 FT, White
    Mfr # HC6W05P
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 5 FT, Orange
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 5 FT, Orange
    Mfr # OR-MC605-03
    Compare
  • MC6 UTP Modular Cord, 7 FT, Grey
    Siemon
    MC6 UTP Modular Cord, 7 FT, Grey
    Mfr # MC6-07-04
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1BBB2-07F005
    Compare
  • Copper Patch Cables, 2 ft., Green, Cat 5e
    C Enterprises
    Copper Patch Cables, 2 ft., Green, Cat 5e
    Mfr # GREL17-1G-2M
    Compare
  • Copper Patch Cables,  2 ft., Purple, RJ-45, Cat 6
    Ortronics (Legrand)
    Copper Patch Cables, 2 ft., Purple, RJ-45, Cat 6
    Mfr # OR-MC602-07
    Compare
  • Copper Patch Cables, 1 ft., Grey, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 1 ft., Grey, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-01-GR
    Compare
  • Copper Patch Cables, 7 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 7 ft., Blue, Cat 6
    Mfr # GREL17-2U-7F
    Compare
  • Copper Patch Cables, 20 ft., Blue, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 20 ft., Blue, RJ-45 to RJ-45, Cat 6
    Mfr # CAT-6-20-BL
    Compare
  • Copper Patch Cables, 16 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 16 ft., Blue (Cable), Cat 6
    Mfr # UTP28SP16BU
    Compare
  • Copper Patch Cables, 7 ft., Yellow, 8 Position Modular Plug, Cat 5e
    Leviton
    Copper Patch Cables, 7 ft., Yellow, 8 Position Modular Plug, Cat 5e
    Mfr # 5G460-7Y
    Compare
  • 6H460-20S
    Leviton
    6H460-20S
    Mfr # 6H460-20S
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 9 FT, Red
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 9 FT, Red
    Mfr # UTP28SP9RD
    Compare
  • Copper Patch Cables, 35 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 35 ft., Blue, Cat 6
    Mfr # XTHRE1-9U-35F
    Compare
  • C501107003
    Belden
    C501107003
    Mfr # C501107003
    Compare
  • Copper Patch Cables, 25 ft., Shielded, RJ-48C
    C Enterprises
    Copper Patch Cables, 25 ft., Shielded, RJ-48C
    Mfr # XPGE1-14-25F
    Compare
  • Patch Cable, 3 ft, White, Cat 6
    Major Custom Cable
    Patch Cable, 3 ft, White, Cat 6
    Mfr # CC6.W.003F
    Compare
  • Copper Patch Cables, 30 ft., Red, Cat 6
    Lynn Electronics
    Copper Patch Cables, 30 ft., Red, Cat 6
    Mfr # OLG20PRDC-030
    Compare
  • Copper Patch Cables,  10 ft., Blue, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 10 ft., Blue, RJ-45, Cat 6
    Mfr # MC6-10-06-28
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 35 ft., Blue (Jacket), RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 35 ft., Blue (Jacket), RJ-45, Cat 6A
    Mfr # ZM6A-35-06
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 3 ft., White (Jacket), Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 3 ft., White (Jacket), Cat 6A
    Mfr # ZM6A-03-02B
    Compare
  • Copper Patch Cables, T568A, 7 ft., Yellow (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 7 ft., Yellow (Cable), Cat 5e
    Mfr # UTP28CH7YL
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 25 FT, Green
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 25 FT, Green
    Mfr # OR-576-120-025
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 25 FT, Grey
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 25 FT, Grey
    Mfr # C601108025
    Compare
  • Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 3 ft., Black
    Leviton
    Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 3 ft., Black
    Mfr # 6AS10-3E
    Compare
  • TX6™ PLUS UTP Patch Cords, 12 FT, Blue
    Panduit
    TX6™ PLUS UTP Patch Cords, 12 FT, Blue
    Mfr # UTPSP12BUY
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-07F010
    Compare
  • Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 10 ft., Yellow
    Leviton
    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 10 ft., Yellow
    Mfr # 6AS10-10Y
    Compare
  • Copper Patch Cables,  20 ft., White (Cord, Boot), RJ-45, Cat 5e
    Siemon
    Copper Patch Cables, 20 ft., White (Cord, Boot), RJ-45, Cat 5e
    Mfr # MC5-20-0202
    Compare