Copper Patch Cables

     

Shop By



     
Products: (  4,401 - 4,450 of 5,842  )
Show previous page
89
1 Pagination Pages Ellipsis 88 89 90 Pagination Pages Ellipsis 117
Show next page
:
:
  • Clarity® Cat 6 UTP Modular Patch Cord, 40 FT, Blue
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 40 FT, Blue
    Mfr # OR-MC640-06
    Compare
  • DuraPort® Industrial Patch Cords, 7 FT, Black
    Leviton
    DuraPort® Industrial Patch Cords, 7 FT, Black
    Mfr # D6721-7E
    Compare
  • HI-Impact® Category 6 RJ45 to RJ45 Patch Cord, 50 FT, Yellow
    Hubbell Premise Wiring
    HI-Impact® Category 6 RJ45 to RJ45 Patch Cord, 50 FT, Yellow
    Mfr # HI650AE
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 3 FT, Pink
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 3 FT, Pink
    Mfr # UTP28SP3PK
    Compare
  • Patch Cable Cat 5e, 2 FT, White
    Cable Exchange (CommScope)
    Patch Cable Cat 5e, 2 FT, White
    Mfr # CAX-C5E-WH-BT-2FT
    Compare
  • Cat 5e Patch Cord, Booted, 1 ft. White
    BLF Corporation
    Cat 5e Patch Cord, Booted, 1 ft. White
    Mfr # BL501E-WH
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 3 ft., Green (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 3 ft., Green (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S03-07
    Compare
  • Copper Patch Cables, T568A, 7 ft., Black (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 7 ft., Black (Cable), Cat 5e
    Mfr # UTP28CH7BL
    Compare
  • Copper Patch Cables,  6 ft., Green, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 6 ft., Green, 8 Position Modular Plug, Cat 6
    Mfr # 62460-6G
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 8 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 8 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1BBB2-01F008
    Compare
  • Copper Patch Cables, 7 ft., Blue, 8 Position Modular Plug, Cat 6A
    Leviton
    Copper Patch Cables, 7 ft., Blue, 8 Position Modular Plug, Cat 6A
    Mfr # 6210G-7L
    Compare
  • Copper Patch Cables, 25 ft., White, RJ-45, Cat 5
    Lynn Electronics
    Copper Patch Cables, 25 ft., White, RJ-45, Cat 5
    Mfr # ECAT5-4PR-25-WH
    Compare
  • Cat 5e, (SD) Copper Patch Cord, 28 AWG, CM/LSZH UTP Cable, 5 ft.,
    Panduit
    Cat 5e, (SD) Copper Patch Cord, 28 AWG, CM/LSZH UTP Cable, 5 ft.,
    Mfr # UTP28CH5GR
    Compare
  • Copper Patch Cables, 3 ft., Grey, RJ-45, Cat 5
    Lynn Electronics
    Copper Patch Cables, 3 ft., Grey, RJ-45, Cat 5
    Mfr # ECAT5-4PR-03-GY
    Compare
  • Copper Patch Cables,  3 ft., White, Cat 6+
    Belden
    Copper Patch Cables, 3 ft., White, Cat 6+
    Mfr # C601109003
    Compare
  • Copper Patch Cables, 3 ft., Green, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 3 ft., Green, Cat 6
    Mfr # CAX-C6-HOS-GN-3FT
    Compare
  • Copper Patch Cables, 7 ft., Green, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 7 ft., Green, Shielded, RJ-45, Cat 5e
    Mfr # CAX-C5E-GN-07-0
    Compare
  • Copper Patch Cables, 15 ft., Yellow, Cat 6
    Lynn Electronics
    Copper Patch Cables, 15 ft., Yellow, Cat 6
    Mfr # OLG20PYEC-015
    Compare
  • Copper Patch Cables,  14 ft., Black, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 14 ft., Black, Cat 5e
    Mfr # OR-550-135-014
    Compare
  • Copper Patch Cables, 9.84 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 9.84 ft., Blue (Cable), Cat 6
    Mfr # UTPSP3MBUY
    Compare
  • DIN Male to 4.3 Male Jumper With Weatherproofing System, 20 ft. L
    JMA Wireless
    DIN Male to 4.3 Male Jumper With Weatherproofing System, 20 ft. L
    Mfr # LDMW4MW-12-20
    Compare
  • Copper Patch Cables, 0.67 ft., Clear (Boot), Violet (Cable), Shielded, Cat 6A
    Panduit
    Copper Patch Cables, 0.67 ft., Clear (Boot), Violet (Cable), Shielded, Cat 6A
    Mfr # UTP28X8INBU
    Compare
  • Copper Patch Cables,  6 ft., Blue, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 6 ft., Blue, RJ-45, Cat 6
    Mfr # MC6-06-06-003
    Compare
  • Copper Patch Cables, 5 ft., Violet (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 5 ft., Violet (Cable), Shielded, Cat 6A
    Mfr # STP6X5VL
    Compare
  • Copper Patch Cables, 25 ft, Yellow, Cat 5e
    Lynn Electronics
    Copper Patch Cables, 25 ft, Yellow, Cat 5e
    Mfr # ECAT5PL-25-YE
    Compare
  • Copper Patch Cables, 50 ft, Blue, Cat 5e
    Lynn Electronics
    Copper Patch Cables, 50 ft, Blue, Cat 5e
    Mfr # ECAT5PL-50-BL
    Compare
  • Optilink Copper Patch Cables, 5 ft, Blue, Cat 5e
    Lynn Electronics
    Optilink Copper Patch Cables, 5 ft, Blue, Cat 5e
    Mfr # OLG10ABLB-005
    Compare
  • DIN Male to 4.3 Male Jumper With Weatherproofing System, 10 ft. L
    JMA Wireless
    DIN Male to 4.3 Male Jumper With Weatherproofing System, 10 ft. L
    Mfr # LDMW4MW-12-10
    Compare
  • Cat 5e 110 to RJ45 Patch Cable, 5 FT
    Allen Tel
    Cat 5e 110 to RJ45 Patch Cable, 5 FT
    Mfr # GB110PC45-05
    Compare
  • Cat 5e Patch Cable, 3 FT, Purple
    Allen Tel
    Cat 5e Patch Cable, 3 FT, Purple
    Mfr # AT1503EV-P
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 10 FT, Blue
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 10 FT, Blue
    Mfr # CAT6-10-BLB
    Compare
  • 25-Pair Cable Assembly - Category 3, 15 FT, Grey
    Ortronics (Legrand)
    25-Pair Cable Assembly - Category 3, 15 FT, Grey
    Mfr # OR-804025PC015-1GY
    Compare
  • 25 Pair Phone Cable Assembly-Male/Female, 25 FT
    Lynn Electronics
    25 Pair Phone Cable Assembly-Male/Female, 25 FT
    Mfr # 25-3-PC-25-GY-LYN
    Compare
  • Uniprise® Category 6 Patch Cords, 5 FT, Orange
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 5 FT, Orange
    Mfr # UC1BBB2-06F005
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 8 FT, Black
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 8 FT, Black
    Mfr # C601100008
    Compare
  • Copper Patch Cables, T568A, 15 ft., Off White (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 15 ft., Off White (Cable), Cat 5e
    Mfr # UTPCH15Y
    Compare
  • Copper Patch Cables, 10 ft., Black, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 10 ft., Black, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-10-BK
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-0ZF005
    Compare