Copper Patch Cables

     

Shop By



     
Products: (  4,351 - 4,400 of 5,819  )
Show previous page
88
1 Pagination Pages Ellipsis 87 88 89 Pagination Pages Ellipsis 117
Show next page
:
:
  • TX6™ PLUS UTP Patch Cords, 3 FT, Black
    Panduit
    TX6™ PLUS UTP Patch Cords, 3 FT, Black
    Mfr # UTPSP3BLY
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 3 FT, Black
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 3 FT, Black
    Mfr # CPC3312-01F003
    Compare
  • Cat 5e D8PS PowerSUM Modular Patch Cord, 5 FT, Dark Grey
    CommScope Systimax
    Cat 5e D8PS PowerSUM Modular Patch Cord, 5 FT, Dark Grey
    Mfr # CPC6642-03F005
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 7 FT, Orange
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 7 FT, Orange
    Mfr # CAT6-07-ORB
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 30 FT, Blue
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 30 FT, Blue
    Mfr # OR-MC630-06
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 4 FT, Yellow
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 4 FT, Yellow
    Mfr # OR-MC604-04
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 20 FT, Blue
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 20 FT, Blue
    Mfr # CPC3312-0ZF020
    Compare
  • Z-MAX™ 6a Modular Cords, 7 FT, Blue
    Siemon
    Z-MAX™ 6a Modular Cords, 7 FT, Blue
    Mfr # ZM6A-07-06
    Compare
  • RJ45 Patch Cord
    Belden
    RJ45 Patch Cord
    Mfr # 13398
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 3 FT, Orange
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 3 FT, Orange
    Mfr # OR-570-140-003
    Compare
  • Value Series™ Category 6 Non-Booted Patch Cord, 25 FT, Grey
    Quiktron (Legrand)
    Value Series™ Category 6 Non-Booted Patch Cord, 25 FT, Grey
    Mfr # OR-566-100-025
    Compare
  • Clarity® 6A Modular Patch Cord, 5 FT, Red
    Ortronics (Legrand)
    Clarity® 6A Modular Patch Cord, 5 FT, Red
    Mfr # OR-MC6A05-02
    Compare
  • Copper Patch Cables, 14 ft., Black, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 14 ft., Black, RJ-45 Male to Male, Cat 6
    Mfr # OR-566-135-014
    Compare
  • Copper Patch Cables, 1 ft., Orange (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 1 ft., Orange (Cable), Cat 6
    Mfr # UTPSP1ORY
    Compare
  • Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 1 ft., Blue
    Leviton
    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 1 ft., Blue
    Mfr # 6D460-1L
    Compare
  • Copper Patch Cables, 20 ft., Black, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 20 ft., Black, RJ-45, Cat 6
    Mfr # CAT6-20-BKB
    Compare
  • Copper Patch Cables,  15 ft., Grey, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 15 ft., Grey, 8 Position Modular Plug, Cat 6
    Mfr # 6D460-15S
    Compare
  • Copper Patch Cables, 40 ft., Yellow (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 40 ft., Yellow (Cable), Cat 6
    Mfr # UTP28SP40YL
    Compare
  • AT1503EV-WH-LBL
    Allen Tel
    AT1503EV-WH-LBL
    Mfr # AT1503EV-WH-LBL
    Compare
  • Copper Patch Cables, 100 ft., Grey, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 100 ft., Grey, Shielded, RJ-45, Cat 5e
    Mfr # CA-6100-0100
    Compare
  • Copper Patch Cable, Violet, Cat 6, 7 ft. L
    Leviton
    Copper Patch Cable, Violet, Cat 6, 7 ft. L
    Mfr # 6D560-7V
    Compare
  • Copper Patch Cables, 15 ft., Blue, Cat 6
    Lynn Electronics
    Copper Patch Cables, 15 ft., Blue, Cat 6
    Mfr # OLG20PBLC-015
    Compare
  • HC6AGY01
    Hubbell Premise Wiring
    HC6AGY01
    Mfr # HC6AGY01
    Compare
  • Copper Patch Cables, 25 ft, Blue, Cat 6
    Lynn Electronics
    Copper Patch Cables, 25 ft, Blue, Cat 6
    Mfr # CAT6PL-25-BL
    Compare
  • Copper Patch Cables, 10 ft., White, Shielded, RJ-45, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 10 ft., White, Shielded, RJ-45, Cat 6
    Mfr # CAX-C6-WH-10FT
    Compare
  • Copper Patch Cables, 100 ft., White, Plenum, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 100 ft., White, Plenum, RJ-45, Cat 5e
    Mfr # CAX-C5E-WH-NB-CMP-100FT
    Compare
  • Copper Patch Cables, 1 ft., Blue, Cat 6
    Zero Connect
    Copper Patch Cables, 1 ft., Blue, Cat 6
    Mfr # 6010-001
    Compare
  • Cat 6a Network Patch Cable, 3 ft. L, Black
    Quiktron (Legrand)
    Cat 6a Network Patch Cable, 3 ft. L, Black
    Mfr # OR-576-A35-003BBY
    Compare
  • Cat 6 Patch Cable, 25 FT, Green
    Allen Tel
    Cat 6 Patch Cable, 25 FT, Green
    Mfr # AT1625-GN
    Compare
  • Cat 6 Patch Cable, 50 FT, Black
    Allen Tel
    Cat 6 Patch Cable, 50 FT, Black
    Mfr # AT1650-BK
    Compare
  • 25 Pair Cable Assembly-Two Female Connectors, 20 FT
    Allen Tel
    25 Pair Cable Assembly-Two Female Connectors, 20 FT
    Mfr # 25-3-CC-20-GY
    Compare
  • Cat 5e Patch Cable, 50 FT, Purple
    Allen Tel
    Cat 5e Patch Cable, 50 FT, Purple
    Mfr # AT1550EV-P
    Compare
  • Cat 5e Patch Cable, 6 FT, White
    Allen Tel
    Cat 5e Patch Cable, 6 FT, White
    Mfr # AT1506EV-WH
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 20 FT, Blue
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 20 FT, Blue
    Mfr # UTPCH20BUY
    Compare
  • Uniprise® Ultra 10® Patch Cords, 40 FT, Blue
    CommScope Uniprise
    Uniprise® Ultra 10® Patch Cords, 40 FT, Blue
    Mfr # UC1AAA2-0ZF040
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 25 FT, White
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 25 FT, White
    Mfr # OR-MC625-09
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 25 FT, Yellow
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 25 FT, Yellow
    Mfr # CPC3312-09F025
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 3 FT,  Dark Grey
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 3 FT, Dark Grey
    Mfr # CPC3312-03F003
    Compare